Genemco : Buy Used Viking Pump and Viking Gear & Oil Pump at Discount Prices. 
 Genemco : Buy Viking Gear & Oil Pump at Discount Prices. 

Click On Picture

Viking K124A Gear Pump

Viking K124A Gear Pump
Mfg: Viking Model: K124A
Stock No: TASP184 Serial No: 11445114
Viking Pump, Inc. - IDEX Corp. Rotary gear pump. Model K124A. Serial 11445114. Part 3-551-005-627. Ports: 2 in. Motor: 2 HP. Lincoln motor: 2 HP, 230/460V, 3-phase, 60 Hz.

Click here for more pictures (381.7 KB)

Click On Picture

Viking GPV Model Gear Pump – 1.5 HP

Viking GPV Model Gear Pump – 1.5 HP
Mfg: Viking Model: GPV-0758-7
Stock No: NOIP1405 Serial No: 10590132, 10590133, 10549139
(3) Viking Pump, Inc. (IDEX Corp.) Pumps. Model: GPV-0758-7. Serial: 10590132, 10590133, 10549139. Quantity available: 3. Motor specs: 1.5 HP, 110/220V, 17/8.5 amps, 1425 RPM, 50 Hz, 1-phase.

Click here for more information (135.5 KB)

Click On Picture

Viking Stainless Steel Vane Pump

Viking Stainless Steel Vane Pump
Mfg: Viking Model: LV-1950D
Stock No: NOIP1303 Serial No: 0718761
Viking Stainless Steel Rotary Vane Pump. Model: LV-1950D. S/N: 0718761. Foot mounted, direct drive. Estimated flowrate: 300 GPM. Inlet/Outlet: (2) Flange with 11 in. outside diameter and 6 in. inner diameter. Overall dimensions: 2 ft. L x 1 ft. 4 in. W x 1 ft. 5 in. H.

Click here for more information (273.5 KB)

Click On Picture

Unused Viking Pump Housing 2-214-809-100

Unused Viking Pump Housing 2-214-809-100
Mfg: Viking Model:
Stock No: DRLM05 Serial No:
This is a surplus new pump housing for a Viking rotary pump. It is cast iron and has the following part number: 2-214-809-100 or 2214809100. After searching online, I found that it appears to be compatible with these pumps: K125, K4125, KK125, KK4125, K124A, K4124A, KK124A, KK4124A; however, I am not sure of that. You should make sure the housing part number is compatible with your pump model before purchasing.

Click here for more information (106.0 KB)

Click On Picture

Unused Viking Pump Rotor Shaft 3-565-065-724

Unused Viking Pump Rotor Shaft 3-565-065-724
Mfg: Viking Model:
Stock No: DRLM06 Serial No:
This is a surplus new pump rotor for a Viking rotary pump. Part number 3-565-065-724. You should make sure the housing part number is compatible with your pump model before purchasing. 3565065724.

Click On Picture

Unused Viking Pump Rotor Shaft 3-570-406-012 for KK32 pump

Unused Viking Pump Rotor Shaft 3-570-406-012 for KK32 pump
Mfg: Viking Model:
Stock No: DRLM07 Serial No:
This is a surplus un-used pump rotor for a Viking KK32 rotary pump. Part number 3-570-406-012. R/S IN ST KK32 16”LG 3”KOE. You should make sure the housing part number is compatible with your pump model before purchasing. 3570406012.

Only ONE unit remaining. One has been sold from the listing.

Click here for more information (80.6 KB)

Click On Picture

Unused Viking Pump Rotor Shaft 3-566-403-012

Unused Viking Pump Rotor Shaft 3-566-403-012
Mfg: Viking Model:
Stock No: DRLM10 Serial No:
This is a surplus new pump part. Viking Pump Rotor Shaft part number 3-566-403-012.



View previously sold Viking. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Used Viking Pumps Online.