Genemco Sells Used Vilter 4-Fan Evaporator Blowers 
 Used Vilter 4-Fan Evaporator Blowers 

Click On Picture

Vilter 3-Fan HP42 Evaporator Coil - 13.65 Tons

Vilter 3-Fan HP42 Evaporator Coil - 13.65 Tons
Mfg: Vilter Model: HP-42-64-1-XA-HGC
Stock No: ASCA216.4 Serial No: C-1071
Vilter 3-Fan Evaporator Coil. Model: HP-42-64-1-XA-HGP. Defrost type: Hot Gas. Fins per inch: 4. Capacity (BTUH/Deg F TD): 16,830. Estimated tonnage with 10 degree F TD: 13.65 TR. Airflow: 27,900 CFM. Test Pressure: 300 PSIG. MAWP: 315 PSIG @ 40ºF. MDMT: -60ºF @ 315 PSIG / 330 PSIA. (3) Fan motors: 1 HP, 1150 RPM, 460V, 3-phase, 60Hz, 1.8A. Weight: 3,600 lbs. Overall Dimensions: 186 L x 40 W x 42 H (inches).

Click here for more information (161.5 KB)
Click here for Specifications Sheet (5,226.8 KB)

Click On Picture

2006 Vilter 4-Fan Evaporator

SOLD 2006 Vilter 4-Fan Evaporator
Mfg: Vilter Model: LPS 20.84-3/4-RA-HGC
Stock No: RBFM577. Serial No: C1919 CD
(6) 2006 Vilter 4-Fan Evaporator. Model: LPS 20.84-3/4-RA-HGC. S/N:C1919 CD. Capacity: 8.8 tons @ a 10º temperature difference for a 35ºF room and a 23ºF coil. Items constructed of 304 stainless steel include: housing, fans, drain pan and coil end covers. Air flow: 11,800 cfm. Coil volume: 2.1 cubic ft. Cooling area: 2,440 sq. ft. Coil tubing: ¾ in. O.D. (4) fins per inch. (4) 18 in. dia. direct drive prop fans. (4) ¾ hp, voltage:230/3/60,1150 rpm fan motors. Set up for recirculated ammonia with hot gas defrost. Connections: 2 in. suction & hot gas inlet and ¾ in. liquid inlet and hot gas condensate relief. Draw-through type unit. Units are ideal for low headroom applications and smaller room sizes. Approx. weight: 2,400 lbs. each. Overall Dimension: 11 ft. 6 in. L x 3 ft. 6 in. W x 2 ft. 6-1/2 in. H.

SOLD

Click here for drawing (156.8 KB)

Click On Picture

Vilter 3-Fan Evaporator

SOLD Vilter 3-Fan Evaporator
Mfg: Vilter Model: HP 34 63 1 RA HGP
Stock No: RGMB151A Serial No: F 65591
Vilter 3-Fan Evaporator. SN: F 65591. Refrigerant: R-717 (Ammonia). Hot gas defrost. Tube material of construction: Galvanized steel. Number of fans: 3. Fan diameter: 2 ft. 6 in. Fin material of construction: Galvanized steel. Fins per inch: 3. For freezers or coolers, Vilter's High Performance (HP) medium capacity units are furnished with 1 HP or 1-1/2 HP motors and 30" diameter cast aluminum fans operating at 1150 RPM. Leeson fan motor - 1 hp, 1200 rpm, 230/460 V, 60 Hz, 3 phase. Inlets / outlets: (3) 1 ½ in. dia. port. (1) 3 in. dia. port. Overall dimensions: 13 ft. 3 in. L x 3 ft. 5 in. W x 3 ft. 1 in. H.

SOLD

Click here for more information (213.3 KB)

Click On Picture

Vilter Evaporator

SOLD Vilter Evaporator
Mfg: Vilter Model: HP 34 63 1 RA HGP
Stock No: RGMB151B.3 Serial No: B 6578-2
Vilter Evaporator. Model: HP 34 63 1 RA HGP. S/N: B 6578-2. Refrigerant: R-717 (Ammonia). Hot gas defrost. Tube mat’l of construction: Galvanized steel. Number of fans: 3. Fan diameter: 2 ft. 6 in. For freezers or coolers, Vilter's High Performance (HP) medium capacity units are furnished with 1 HP or 1-1/2 HP motors and 30" diameter cast aluminum fans operating at 1150 RPM. Fin mat’l of construction: Galvanized steel. Fins per inch: 3. Leeson fan motor - 1 hp, 1200 rpm, 230/460 V, 60 Hz, 3 phase. Inlets/outlets: (3) 1 ½ in. dia. port. (1) 3 in. dia. port. Overall dimensions: 13 ft. 3 in. L x 3 ft. 5 in. W x 3 ft. 1 in. H.

SOLD

Click here for more information (229.6 KB)

Click On Picture

2006 Vilter Low Profile Left Handed 4-Fan Evaporator – 8.8 Tons

SOLD 2006 Vilter Low Profile Left Handed 4-Fan Evaporator – 8.8 Tons
Mfg: Vilter Model: LPS 20-84-3/4-RA-HGC
Stock No: RBFM575B Serial No: C-1919-(units 8-18)
(11) 2006 Vilter Low Profile Left Handed 4-Fan Evaporator. Model: LPS 20-84-3/4-RA-HGC. Capacity: 8.8 tons at a 10º temperature difference for a 35ºF room and a 23ºF coil. Refrigerant: recirculated R-717 with hot gas defrost. Pneumatic test pressure: 300 psig. MAWP: 270 psig @ 200°F. MDMT: -60°F @ 270 psig. Items constructed of 304 stainless steel include: housing, fans, drain pan and coil end covers. Numerous options were included in the construction of these units. Air flow: 11,800 cfm. Total coil surface area: 2,440 sq. ft. Coil row depth: 19 in. (4) fins per inch. (4) 18 in. dia. direct drive prop fans. (4) Leeson electric motors, 3/4 hp, 1140 rpm, 230/460 V, 3.0/1.5 amps, 60 Hz, 3 phase. Units are ideal for low headroom applications and smaller room sizes. Inlets: (1) 2 in. dia. FNPT fitting, (1) 2 in. dia. port. Outlets: (1) 1/2 in. dia. FNPT fitting. Approximate weight: 2400 lbs. each. Overall dimensions: 11 ft. 5-1/4 in. L. x 3 ft. 4 in. W. x 2 ft. 3 in. H.(ACN180).

SOLD

Click here for more information (556.4 KB)

Click On Picture

2006 Vilter Low Profile 4-Fan Evaporator – 8.8 Tons

SOLD 2006 Vilter Low Profile 4-Fan Evaporator – 8.8 Tons
Mfg: Vilter Model: LPS 20.84-3/4-RA-HGC
Stock No: RBFM575 Serial No: C-1919-(units 1 thru 18)
(6) 2006 Vilter Low Profile 4-Fan Evaporator. Model: LPS 20.84-3/4-RA-HGC. Capacity: 8.8 tons @ a 10º temperature difference for a 35ºF room and a 23ºF coil. Refrigerant: recirculated R-717 with hot gas defrost. Items constructed of 304 stainless steel include: housing, fans, drain pan and coil end covers. Numerous options were included in the construction of these units. Air flow: 11,800 cfm. Coil volume: 2.1 cubic ft. Total coil surface area: 2,440 sq. ft. Coil tubing: ¾ in. O.D. (4) fins per inch. (4) 18 in. dia. direct drive prop fans. (4) Leeson electric, wash down grade motors, 3/4 HP, 1140 rpm, 230/460 V, 3.0/1.5 amps, 60 Hz, 3 phase. Pneumatic test pressure: 300 psig. MAWP: 270 psig @ 200°F. MDMT: -60°F @ 270 psig. Units are ideal for low headroom applications and smaller room sizes. Inlets: (1) 2 in. dia. FNPT fitting, (1) 2 in. dia. port. Outlets: (1) 1/2 in. dia. FNPT fitting. Overall dimensions: 11 ft. 5-1/4 in. L. x 3 ft. 4 in. W. x 2 ft. 3 in. H.(ACN180).

SOLD

Click here for drawing (157.2 KB)
Click here for more information (1,193.0 KB)

Click On Picture

Vilter Recirculated Ammonia Evaporator- 5 Ton

SOLD Vilter Recirculated Ammonia Evaporator- 5 Ton
Mfg: Vilter Model: LPS 12-34-1/2-RH-HGP
Stock No: DFPC299.1a Serial No: B-6472-3
Vilter Recirculated Ammonia Evaporator- 5 Ton. Model: LPS 12-34-1/2-RH-HGP. S/N: B-6472-3. Capacity: 6,100 Btu/TD. Airflow: 8,400 cfm. Liquid temperature: 30 °F. Liquid pressure: 45 psig. Heat transfer surface: 1,578 sq. ft. Coil volume 1.64 cu. ft. Nominal fin spacing: 4 fpi. Fan diameter: 18 in. Galvanized steel housing with. Hot dipped galvanized coil and frame. Stainless steel drain pan. Motor, 1/2 hp, 1200 rpm, 230/460 amps, 60 Hz, 3 phase. The air unit is ideal for low headroom applications and smaller room sizes and extremely quiet. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 1-1/2 in. dia. suction port. Overall dimensions: 94 in. L x x41 in. W x 29-1/2 in. H.(H15)

SOLD

Click here for more information (192.6 KB)

Click On Picture

Vilter Recirculated Ammonia Evaporator- 5 Ton

SOLD Vilter Recirculated Ammonia Evaporator- 5 Ton
Mfg: Vilter Model: LPS 12-34-1/2-RH-HGP
Stock No: DFPC300.1a Serial No: B-6472-2
Vilter Recirculated Ammonia Evaporator- 5 Ton. Model: LPS 12-34-1/2-RH-HGP. S/N: B-6472-2. Capacity: 6,100 Btu/TD. Airflow: 8,400 cfm. Liquid temperature: 30 °F. Liquid pressure: 45 psig. Heat transfer surface: 1,578 sq. ft. Coil volume 1.64 cu. ft. Nominal fin spacing: 4 fpi. Fan diameter: 18 in. Galvanized steel housing with. Hot dipped galvanized coil and frame. Stainless steel drain pan. Motor, 1/2 hp, 1200 rpm, 230/460 amps, 60 Hz, 3 phase. The air unit is ideal for low headroom applications and smaller room sizes and extremely quiet. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 1-1/2 in. dia. suction port. Overall dimensions: 94 in. L x x41 in. W x 29-1/2 in. H.(H15).

SOLD

Click here for more information (165.2 KB)

Click On Picture

2006 Vilter Low Profile Right Handed 4-Fan Evaporator 8.8 Tons

SOLD 2006 Vilter Low Profile Right Handed 4-Fan Evaporator 8.8 Tons
Mfg: Vilter Model: LPS 20-84-3/4-RA-HGC
Stock No: RBFM575A Serial No: C-1919-(units 1-4, 6, 7)
(4) 2006 Vilter Low Profile Right Handed 4-Fan Evaporator. Model: LPS 20-84-3/4-RA-HGC. Capacity: 8.8 tons at a 10º temperature difference for a 35ºF room and a 23ºF coil. Refrigerant: recirculated R-717 with hot gas defrost. Pneumatic test pressure: 300 psig. MAWP: 270 psig @ 200°F. MDMT: -60°F @ 270 psig. Items constructed of 304 stainless steel include: housing, fans, drain pan and coil end covers. Numerous options were included in the construction of these units. Air flow: 11,800 cfm. Total coil surface area: 2,440 sq. ft. Coil row depth: 19 in. (4) fins per inch. (4) 18 in. dia. direct drive prop fans. (4) Leeson electric motor, 3/4 hp, 1140 rpm, 230/460 V, 3.0/1.5 amps, 60 Hz, 3 phase. Units are ideal for low headroom applications and smaller room sizes. Inlets: (1) 2 in. dia. FNPT fitting, (1) 2 in. dia. port. Outlets: (1) 1/2 in. dia. fitting. Overall dimensions: 11 ft. 5-1/4 in. L. x 3 ft. 4 in. W. x 2 ft. 3 in. H.(H15)(ACN180).

Click here to see a video of the equipment

SOLD

Click here for drawing (157.2 KB)
Click here for more information (749.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Vilter 4-Fan Evaporator Blowers