Used Vilter Ammonia Screw Compressors, Vilter Rotary Single-Screw Compressor  
 Genemco Sells Used Ammonia Screw Compressors and Rotary Singl-Screw Compressor By Vilter 

Click On Picture

Vilter VRS-1200 / Howden WRV255 / 1.10 Rotary Screw Compressor Package – 500 HP

Vilter VRS-1200 / Howden WRV255 / 1.10 Rotary Screw Compressor Package – 500 HP
Mfg: Vilter Howden Model: VRS-1200/WRV255/1.10
Stock No: DWKN4003 Serial No: MK6A/WRVI255110/1468
Vilter VRS-1200 / Howden WRV255/1.10 Rotary Screw Compressor Package. Model: VRS-1200/WRV255/1.10. S/N: MK6A/WRVI255110/1468. Contract No: J03101 VR25106-1MN. Capacity rating: 409 tons at 466 BHP using R-717(ammonia) with suction temperature of 20°F / 33.5 psig and condensing temperature of 95°F and 181 psig. Displacement: 1110 cfm. FES Systems, Inc. GEA retrofit panel: ser. no. 02230103. Louis Allis Armor Line® Motor: 500 hp, 3555 rpm, 4160v, 65 amps, 60 Hz, 3 phase. Total run hours on compressor: 37555. Overall dimensions: 16 ft. 3 in. L x 5 ft. ½ in. W x 8 ft. 2 in. H.

Click here for more information (452.4 KB)

Click On Picture

Unused 2007 Vilter VSG Single Screw Compressor - 450 HP

Unused 2007 Vilter VSG Single Screw Compressor - 450 HP
Mfg: Vilter Model: VSG1801
Stock No: NTSD03 Serial No: 4128
2007 Vilter VSG Single Screw Compressor Package with 450 HP drive motor and Allen-Bradley programmable controller. Model: VSG1801. Sales Order: SO57571-366, Serial Number: 4128, Test Pressure: 600 PSIG, Rated Discharge Pressure: 400 PSIG, MAWP: 450 PSIG, Date: 12-03-07, Compressor Unit Model VSG1801VVRGHNECST. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 600 PSIG Oil Separator, Chil-Con, and Insultec components. Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 3-phase, 19A G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure, weight: 4,300 lbs. Overall Dimensions (with suction strainer removed): 14 ft. 4 in. L x 6 ft. 6 in. W x 8 ft. 4 in. H. (ACN1550)

Click here for brochure (1,030.9 KB)
Click here for more information (590.1 KB)

Click On Picture

Unused 2007 Vilter VSSG Single Screw Compressor Package - 800 HP

Unused 2007 Vilter VSSG Single Screw Compressor Package - 800 HP
Mfg: Vilter Model: VSSG451VVRGHNECST
Stock No: NTSD04 Serial No: SO57571 370
2007 Vilter VSSG Single Screw Compressor Package with 800 HP drive motor and Allen-Bradley programmable controller. Model: VSSG451VVRGHNECST. Sales Order: SO57571 370, Date: 12-03-07. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 1050 PSIG Oil Separator, Indelac, Henry, and Insultec components. Reliance Electric Duty Master A-C Motor: 800 HP, 3582 RPM, 460V, 865 Amps, 3-phase, 32AG40S Frame, Code G, 100 S.F., CONT Duty, TEFC Enclosure. Overall dimensions: 14 ft. 4 in. L x 6 ft. 6 in W x 7 ft. 11 in H. (ACN2850)

Click here for brochure (1,030.9 KB)
Click here for more information (591.1 KB)

Click On Picture

Vilter Methane Filter Recharge With Gasket

Vilter Methane Filter Recharge With Gasket
Mfg: Vilter Model:
Stock No: NTSD06 Serial No:
(35) Vilter Methane Filter Recharge With Gasket. Part No: 1833G. (ACN3).

Click here for more information (51.7 KB)

Click On Picture

Vilter Screw Compressor

SOLD Vilter Screw Compressor
Mfg: Vilter Model:
Stock No: 295-SC-5971 Serial No:
Vilter 75 HP screw compressor package booster with DB model 2010DHR 3V0E0EM, new micro control, & liq inj oilcooling

SOLD

Click On Picture

SOLD Vilter Screw Compressor Package SOLD

SOLD Vilter Screw Compressor Package
Mfg: Vilter Model: VRS-500
Stock No: 180-SC-7651a Serial No: 594
Vilter screw compressor package, ammonia refrigeration, model no. VRS-500, serial 594, order no. E-89133-1 with Howden WK1A/WRV163/18026/594 and 60 horsepower motor.

SOLD

Click On Picture

SOLD Vilter Screw Compressor Package SOLD

SOLD Vilter Screw Compressor Package
Mfg: Vilter Model: VRS-900
Stock No: 200-SC-6651a Serial No: 1320
Vilter screw compressor package, ammonia refrigeration, model no. VRS-900, serial no. 1320, order no. E-89133-2 with Howden WK4B/WRV204/716536/1320 & 300 horsepower motor.

SOLD

Click On Picture

Vilter Screw Compressor Package

SOLD Vilter Screw Compressor Package
Mfg: Vilter Model:
Stock No: 265-G-5971 Serial No:
Vilter screw compressor package booster with DB. Model 2010DHR 3V0E0EM, new micro control, & liq inj oil cooling.

SOLD

Click On Picture

1995 Vilter Single Screw Ammonia Compressor Package-125 hp

SOLD 1995 Vilter Single Screw Ammonia Compressor Package-125 hp
Mfg: Vilter Model:
Stock No: HDVR281.130 Serial No: 3-77502-1
1995 Vilter Single Screw Ammonia Compressor Package-125 hp. S/N: 3-77502-1. Nat'l Bd: 40952. MAWP @ 400 °F: 300 PSIG. MDMT@ 300 psig: -20 °F. Vilter Single Screw Compressor, Model: VSR301 AO25224CPAAAN, S/N: 2024, test pressure: 450 psig. Calco Motor, 125 hp, 3540 rpm, 208-230/460 V, 305-279/148 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. suction port with a 6-7/8 in. L x 6-7/8 in. W square flange and (4) 1/2 in. dia. attachment holes at a center-to-center distance of 5-1/8 in. Outlets: (1) 3 in. dia. discharge pipe. Overall dimensions: 101 in. L x 48 in. W x 68 in. H.

SOLD

Click here for more information (402.4 KB)

Click On Picture

Vilter Rotary Screw Compressor Package with a Howden Screw Compressor

SOLD Vilter Rotary Screw Compressor Package with a Howden Screw Compressor
Mfg: Vilter Model: VRS-3400
Stock No: 500-SC-9731a Serial No: 428
Vilter Rotary Screw Compressor Package with a Howden Screw Compressor. Model: VRS-3400. Last used with R-717 producing 968 tons at 1,341 bhp with a 96.2 condensing temperature and a 10ºF suction temperature. Displacement: 3,337 cfm. Howden rotary screw compressor and 1992 Vilter oil separator, MAWP: 250 psig @ 400ºF. Lufkin Gears speed reducer. 1992 American Precision type 500 Basco shell and tube heat exchanger. Overall dimensions: 12 ft. 5 in. L x 12 ft. W x 8 ft. 10 in. H.

SOLD

Click here for more information (594.8 KB)
Click here for specifications (1,491.3 KB)

Click On Picture

1990 Vilter VRS-900 / Howden WRV 204/1.65 Rotary Screw Compressor Package - 300 HP

SOLD 1990 Vilter VRS-900 / Howden WRV 204/1.65 Rotary Screw Compressor Package - 300 HP
Mfg: Vilter Model: VRS-900 / WRV204/1.65
Stock No: RGMP260 Serial No: 1719
1990 Vilter VRS-900 / Howden WRV/1.65 Rotary Screw Compressor Package. Model: VRS-900 / WRV 204/1.65. Marathon electric motor, 300 hp, 460 V. 1990 Vilter vertical oil separator. Shell MAWP: 300 psig @ 400° F. Vilter Vission Micro-Controller. Howden WRV 204/165 rotary screw compressor. Nominal capacity: 139.4 tons at 286.7 BHP with a -20ºF suction temperature and a 95ºF condensing temperature. Displacement: 852 cfm. Vi setting: 5.0. Overall dimensions: 8 ft. 9 in. L x 4 ft. 8 in. W x 6 ft. 1 in. H.

SOLD

Click here for specifications and drawing (1,421.4 KB)
Click here for more information (806.5 KB)

Click On Picture

1993 Vilter VSS-751 Rotary Single-Screw Compressor Package – 350 HP

SOLD 1993 Vilter VSS-751 Rotary Single-Screw Compressor Package – 350 HP
Mfg: Vilter Model: VSS-751
Stock No: DPFI434.3 Serial No: 3-49130-2
1993 Vilter VSS-751 Rotary Single-Screw Compressor Package. Model: VSS-751. Refrigerant: Last used with R-717 (ammonia). Toshiba Motor, 350 hp, 3,570 rpm, 460/390 V. 1993 Vilter oil separator, MAWP: 300 psig at 400 °F, MDMT: -20 °F at 300 psig. Vilter microprocessor control system. Nominal capacity: 303 tons at 331 bhp with a 20ºF suction temperature and a 95ºF condensing temperature. Variable Vi setting. Displacement: 778 cfm. Compressor test pressure: 450 psig. Overall dimensions: 12 ft. 9-1/2 in. L x 4 ft. 6-1/2 in. W x 7 ft. 9 in. H. Compressor run time 54,999 hours.

SOLD

Click here for more information (694.5 KB)

Click On Picture

1994 Vilter VSS-601 Rotary Single Screw Compressor Package - 250 HP

SOLD 1994 Vilter VSS-601 Rotary Single Screw Compressor Package - 250 HP
Mfg: Vilter Model: VSS601A025224APAAAN
Stock No: RPCN073.20 Serial No: 3194
1994 Vilter VSS-601 Rotary Single Screw Compressor Package. Model: VSS601A025224APAAAN. Refrigerant: Last used with R-717 (ammonia). Toshiba electric motor, 250 hp, 3575 rpm, 230/460 V. 1994 Vilter oil separator. MAWP: 300 psig at 400°F. MDMT: -20°F at 300 psig. Vilter control panel. Hoffman control panel. Nominal capacity: 214.7 tons at 227.9 BHP with a 20°F suction temperature and 95°F condensing temperature. Variable Vi setting: 2.2 to 5.0. Displacement: 568 cfm. Overall dimensions: 13 ft. L x 4 ft. 10 in. W x 7 ft. 3 in. H. Compressor run time: 60,733 hrs. (ACN815)

SOLD

Click here for more information (507.4 KB)

Click On Picture

Vilter VRS-900B / WRV204/1.65 Howden Rotary Screw Compressor Package – 125 HP

SOLD Vilter VRS-900B / WRV204/1.65 Howden Rotary Screw Compressor Package – 125 HP
Mfg: Vilter Howden Model: VRS-900B/WRV204/1.65
Stock No: DWKN4004 Serial No: MK4B/WRV204/16526
Vilter VRS-900B / WRV204/1.65 Howden Rotary Screw Compressor Package. Model: VRS-900B/WRV204/1.65. S/N: MK4B/WRV204/16526. Contract No: JH0741. Capacity rating: 308 tons at 357 BHP using R-717(ammonia) with suction temperature of 20°F / 33.5 psig and condensing temperature of 95°F and 181 psig. Displacement: 853 cfm. Electric motor: Estimated shipping weight: 7100 lbs. Total hours on compressor: 91,460. Overall dimensions: 13 ft. 2 in. L x 4 ft. 8 in. W x 8 ft. 6 in. H.

SOLD

Click here for more information (935.8 KB)

Click On Picture

1991 Vilter VRS1000B / Howden WRV204/1.93 Booster Rotary Screw Compressor Package - 150 hp

SOLD 1991 Vilter VRS1000B / Howden WRV204/1.93 Booster Rotary Screw Compressor Package - 150 hp
Mfg: Vilter Model: VRS1000B / WRV204/1.93
Stock No: RGMB106 Serial No: 205 / MK5E/WRV204/19336/205
1991 Vilter VRS1000B / Howden WRV204/1.93 Booster Rotary Screw Compressor Package. Model: VRS1000B / WRV204/1.93. Refrigerant: last used with R-717 (ammonia). Marathon electric motor, 150 hp, 3565 rpm, 460 V. 1991 Vilter oil separator, MAWP: 300 psi at 400 ºF. MDMT: -20 ºF at 300 psi. FES Micro IIE control panel. Vi setting: 3.6. Displacement: 962 cfm. Compressor runtime: 34,437 hrs. Overall dimensions: 12 ft. 8 in. L x 5 ft 4 in. W x 8 ft 4 in. H. (H4)(ACN313-BC/Motor)

SOLD

Click here for more information (465.4 KB)

Click On Picture

Vilter VRS-900B / WRV204/1.65 Howden Rotary Screw Compressor Package - 125 HP

SOLD Vilter VRS-900B / WRV204/1.65 Howden Rotary Screw Compressor Package - 125 HP
Mfg: Vilter Howden Model: VRS-900B / WRV204 /1.65
Stock No: DWKN4002 Serial No: MK4B/WRV204/16526/1114
Vilter VRS-900B / WRV204/1.65 Howden Rotary Screw Compressor Package. Model: VRS-900B/WRV204/1.65. S/N: MK4B/WRV204/16526/1114. Contract No: JH1109.Vilter order no. E-35188-2. Capacity rating: 308 tons at 357 BHP using R-717(ammonia) with suction temperature of 20°F / 33.5 psig and condensing temperature of 95°F and 181 psig. Displacement: 853 cfm. Baldor Electric Co. Motor: Cat. No. EM2554T-4. 125 HP, 3570 rpm, 404TS, ser. no. P5-95, 460v, 60 Hz, 3 phase. Estimated shipping weight: 7100 lbs. Total hours on compressor: 24,194. Overall dimensions: 13 ft. 7 in. L x 4 ft. 4 in. W x 8 ft. 4 in. H.

SOLD

Click here for more information (651.7 KB)

Click On Picture

Vilter VSS-1201 Single Screw Ammonia Compressor - 200 hp

SOLD Vilter VSS-1201 Single Screw Ammonia Compressor - 200 hp
Mfg: Vilter Model: VSS1201A02531APAAAN
Stock No: RPCN074.30 Serial No: 1979
1994 Vilter VSS-1201 Single Screw Ammonia Compressor Package. Model: VSS1201 A025231APAAAN. Refrigerant: Last used with R-717 (ammonia). Baldor electric motor. 200 hp, 3560 rpm, 460 V. 1994 Vilter oil separator. MAWP: 300 psig @ 400°F. MDMT: -5°F @ 300 psig. Vilter Microprocessor control panel. Westinghouse motor starter control panel, 200 hp. Nominal capacity: 127.6 tons at 127.6 bhp with a -40ºF suction temperature and a 20ºF condensing temperature. Variable Vi setting. Displacement: 1,193 cfm. Current display reading is 18453.03 hours. Overall dimensions: 14 ft. 2 in. L x 5 ft. W x 8 ft. 4 in. H.(H4).

SOLD

Click here for more information (735.2 KB)

Click On Picture

Vilter VRS-1200 / Howden WRV255/1.10 Rotary Screw Compressor Package - 500 HP

SOLD Vilter VRS-1200 / Howden WRV255/1.10 Rotary Screw Compressor Package - 500 HP
Mfg: Vilter Howden Model: VRS-1200/WRV255/1.10
Stock No: DWKN4001 Serial No: MK4C/WRV25511036/811
Vilter VRS-1200 / Howden WRV255/1.10 Rotary Screw Compressor Package. Model: VRS-1200/WRV255/1.10. S/N: MK4C/WRV25511036/81.Contract No: JH1629. Vilter order no. E-84907. Capacity rating: 409 tons at 466 BHP using R-717(ammonia) with suction temperature of 20°F / 33.5 psig and condensing temperature of 95°F and 181 psig. Variable Vi setting: 2.2 - 5.0. Displacement: 1110 cfm. FES Systems, Inc. GEA Micro III retrofit control panel. FES contract/serial no. 02230104. Louis Allis Armor Line® Motor: 500 hp, 3555 rpm, 4160v, 65 amps, 60 Hz, 3 phase. Total run hours on compressor: 34231. Overall dimensions: 15 ft. 9 in. L x 5 ft. 2 in. W x 8 ft. 1 in. H.(H11).

SOLD

Click here for more information (407.9 KB)

Click On Picture

1993 Vilter VSS601 Single Screw Compressor Package

SOLD 1993 Vilter VSS601 Single Screw Compressor Package
Mfg: Vilter Model: VSS601
Stock No: MDBC301 Serial No:
1993 Vilter VSS601 Single Screw Compressor Package. Model: VSS601. Refrigerant: Last used with R-717 (ammonia). 250 HP electric motor. 1993 Vilter oil separator, MAWP: 300 psig at 400 °F. MDMT: -20°F at 300 psi. Vilter microprocessor control panel. Nominal capacity: 214 tons at 227.9 bhp with a 20˚F suction temperature and a 95˚F condensing temperature, or 37.6 TR / 137.8 BHP at -40F/95F. Variable Vi setting: 2.2 to 5.0. Displacement: 568 cfm. Overall dimensions: 12 ft. 7 in. L x 4 ft. 3 in. W x 7 ft. 5 in. H. No hours on compressor since factory rebuild.

SOLD

Click here for drawing (162.1 KB)
Click here for more information (470.0 KB)
Click here for brochure (959.4 KB)
Click here for spec sheet (2,563.2 KB)

Click On Picture

Unused 2007 Vilter VSG Single Screw Compressor - 450 HP

SOLD Unused 2007 Vilter VSG Single Screw Compressor - 450 HP
Mfg: Vilter Model: VSG1801VVRGHNECST
Stock No: NTSD02 Serial No: 4103
2007 Vilter VSG Single Screw Compressor Package with 450 HP drive motor and Allen-Bradley programmable controller. Model: VSG1801. Sales Order: SO57571-362, Serial Number: 4103, Test Pressure: 600 PSIG, Rated Discharge Pressure: 400 PSIG, MAWP: 450 PSIG, Date: 11-30-07, Compressor Unit Model VSG1801VVRGHNECST. This compressor package was installed, but never was used in service. Motor leads were pulled from the junction boxes, but never were terminated at the starter. We purchased the units February 2013 and have them at our indoor warehouse in Texas. According to Vilter, common applications for the Vilter VSG is gas liquification, vapor recovery, flare gas recover, coal bed methane recovery, field and fuel gas boosting, wellhead recovery, enhanced oil recovery, landfill gas recovery, LNG boil off, gas gathering, bio-gas, digester, carbon dioxide CO2, nitrogen, hydrogen, and other refrigerants. Package features Vilter control panel with Allen-Bradley Panelview Plus 1000, 600 PSIG Oil Separator, Chil-Con, and Insultec components. Reliance Electric Liberator Motor: 450 HP, 3576 RPM, 4160V, 55.9 Amps, 3-phase, 19A G5010S Frame, Code G, 1.15 S.F., CONT Duty, TEFC Enclosure, weight: 4,300 lbs. Overall Dimensions (with suction strainer removed): 14 ft. 4 in. L x 6 ft. 6 in. W x 8 ft. 4 in. H. (ACN1550)

SOLD

Click here for brochure (1,030.9 KB)
Click here for more information (651.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Reco/Howden Screw Compressors | Frick Reciprocating Compressor | Mycom Reciprocating Compressor 
Other Categories:IQF Tunnels | Hot Water Boilers | HTST Pasteurizer Systems | Screw Finishers | Commercial Stainless Steel Grinders 
Other Manufacturers:Sharples Separator | Farm Tanks - 0 - 499 Gallons | COP Tanks | Kitchen Equipment | Sealer 

 Purchase Used Vilter Ammonia Screw Compressors from Genemco