Click On Picture

Kolpak Blast Spiral Freezer Box 23 ft. x 38.5 ft.

Kolpak Blast Spiral Freezer Box 23 ft. x 38.5 ft.
Mfg: Kolpak Walk-Ins Model:
Stock No: DMNY001C Serial No:
Blast Spiral Freezer Box. Size: 23 ft. 1 in. x 38 ft. 5 in. x 14 ft. 3.25 in. Foamed in plate urethane, 5 in. thick, 2.2 lbs. density, K-factor 0.121, U-factor 0.24, R-factor 41. Exterior finish: 26 ga. stucco galvaume painted white. Interior finish: 26 ga. stucco galvalume. Doors: (1) walk-in 34x78 RH. Year: 2000.

Click here for more information (72.1 KB)

Click On Picture

Thermo King Corporation Electric/Diesel Refrigerated Box

Thermo King Corporation Electric/Diesel Refrigerated Box
Mfg: Thermo King Model: KD II-50
Stock No: ATGP009.50 Serial No: 0813124585
Thermo King Corporation Electric/Diesel Refrigerated Box. Inside dimensions: 20 ft. L x 7 ft. 4 in. W x 7 ft. 6 in. H. 1990 Thermo King Refrigeration Unit, Model: KD II-50, S/N: 0813124585, refrigerant: R-12, R-502, power supply: 230 V, 60 Hz, 3 phase. Thermo King Diesel Engine, Model: TK3.66, S/N: K23702, displacement: 40 cu. in. (0.658 L), compressor run time: 8,596 hrs. Thermo King Electric Motor, 5 and 4.2 hp, 1750/1450 rpm, 230/460-220/380 V, 14.4/7.2-12.7/7.3 amps, 60/50 Hz, 3 phase. Todco Overhead Truck Door. Inlets: (1) 7 ft. 6 in. L x 7 ft. 4 in. W (rear access door). Outlets: (1) 6 ft. 8 in. L x 3 ft. 4 in. W (passenger access door). Overall dimensions: 23 ft. 3 in. L x 8 ft. W x 9 ft. 3 in. H.(ACN507).

Click here for more information (297.6 KB)

Click On Picture

SOLD Norlake Walk-In Cooler  SOLD

SOLD Norlake Walk-In Cooler
Mfg: Norlake Model: W13962
Stock No: 45.EQN1.20 Serial No: 60655
Norlake Commercial Regrigeration/Freezer listed 744G, Model CPB075DC, S/N 00060655, temperature 35 °F, inner dimensions 95 in. H x 106 in. W x 112 in. L, outer 117 in. H x 114 in. W x 120 in. L, compressor detail: S/N 00070278, singe phase 208-230 volts /60 hz./1 LRA 37, total amp. Refrigerant 10, total amp: Defrost n/a, condensing fan FLA 1.30 A, (2) Evaporating Fan FLA 1/2 A, refrigerant: R404A, quantity of refrigerant: 38 oz, compressor RLA 230 volts 7.7A refrigerant, condensing fan 230 volts 1.3A refrigerant, evaporating fan 230 volts1.0A refrigerant, design pressure 385 psi high 174 psi low. The walls are 4 in. thick and have a lip and a lock that holds them in place. The roof sits on the walls and also has locks to hold it in place.

SOLD

Click here for more information (184.9 KB)

Click On Picture

SOLD 20 x 25 x 16 ft.  6 in. Urethane Panel Freezer Box SOLD

SOLD 20 x 25 x 16 ft. 6 in. Urethane Panel Freezer Box
Mfg: Not Specified Model:
Stock No: 40.END1645 Serial No:
20 x 25 x 16 ft. 6 in. Urethane Panel Freezer Box, less door.

SOLD

Click On Picture

Cooler

SOLD Cooler
Mfg: Not Specified Model:
Stock No: DCBJ345.30 Serial No:
Cooler. With electric sliding door and one roll up door, both large enough for forklifts. This cooler is made of prefab panels and was removed from parts of two coolers to make the one size. Cooler Dimensions: 34 ft. L x 31 ft. W x 14 ft.

SOLD

Click here for more information (85.8 KB)

Click On Picture

Modular Spiral Freezer Box, 15 ft. x 30 ft. x 15 ft.

SOLD Modular Spiral Freezer Box, 15 ft. x 30 ft. x 15 ft.
Mfg: Not Specified Model:
Stock No: pCFPH477. Serial No:
Modular Spiral Freezer Box, 15 ft. x 30 ft. x 15 ft. It housed a 1992 Freezing Systems, Inc. Spiral Freezer. Wall thickness: 4 in.

SOLD

Click here for more information (45.3 KB)

Click On Picture

1995 Zeroloc Insulated Panel Door

SOLD 1995 Zeroloc Insulated Panel Door
Mfg: Zeroloc Model:
Stock No: SIBI195.1a Serial No:
1995 Zeroloc Insulated Panel Door. Job no. 1785A5FI-20L207-18HL32X72. Watts-120 Volts A.C: 272W. Door - Frame assembly 3003. Allen Bradley power switch. Overall dimensions 3 ft. 11 in. W. x 7 ft. 2 in. H.

SOLD

Click here for more information (232.3 KB)

Click On Picture

Insulated Panels for Walk-In Freezer / Cooler

SOLD Insulated Panels for Walk-In Freezer / Cooler
Mfg: Not Specified Model:
Stock No: JWOH01 Serial No:
Insulated Cooler Panels for Walk-In, 100 x 100 ft x 20 ft. high room. Thickness: 5 in. and 8 in. Overall length: 9.5 ft. and 22 ft. 9 in. Width: 4 ft. Also includes 8x12 doors. White color metal sheathing inside and out. Panels are stored inside warehouse and inside cargo containers.

SOLD

Click here for more pictures (1,233.1 KB)

Click Here if you don't see what you're looking for in our online catalog.