used SPX Waukesha Cherry Burrell SP Shear Pumps

Click On Picture

Waukesha Stainless Steel Shear Pump

SOLD Waukesha Stainless Steel Shear Pump
Mfg: Waukesha Model: SP
Stock No: cR674-B.45 Serial No: 353SS
Waukesha Stainless Steel Shear Pump. Model SP, S/N 353SS. 2 in. Bevel seat connections.

SOLD

Click On Picture

1990 Waukesha Shear Pump

SOLD 1990 Waukesha Shear Pump
Mfg: Waukesha Model: SP4
Stock No: HDFD510.25a Serial No: 92251
1990 Waukesha Shear Pump. Model: SP4. S/N: 92251. Material of construction: 316 stainless steel. Nominal Capacity: 36 gpm. Capacity (9,900 cps): 20 gpm @ 10 psi. Capacity (32,400 cps): 14 gpm @ 10 psi. Seals: mechanical face-type. U.S. Electric Motor, 20 hp, 3525 rpm, 230/460 V, 49.8/24.9 amps, 60 Hz, 3 phase. Typical product applications: reconstitution of powdered products such as milk powders. Provides uniform dispersion of products such as dyes. Gives a smooth body and texture to such products as ricotta cheese and food pastes. Makes stable emulsions of products with both oil and water base ingredients. Provides continuous, on-line blending without air incorporation or lumps of dry product. Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 4 ft. 3 in. L x 1 ft. 6 in. W x 3 ft. 11 in. H. (ACN94)

SOLD

Click here for more information (277.8 KB)
Click here for Additional Information (60.2 KB)

Click On Picture

Waukesha Shear Pump

SOLD Waukesha Shear Pump
Mfg: Waukesha Model: SP
Stock No: RFPM370.12a Serial No: 306 SS
Waukesha Shear Pump. Model: SP. S/N: 306 SS. Nominal capacity: 30 gpm. Maximum housing pressure: 150 psi. Reliance Electric Motor, 15 hp, 3515 rpm, 460 V, 19 amps, 60 Hz, 3 phase. The Waukesha Shear Pump is designed for 'on-line', continuous shearing and mixing action. Key features include: 316 stainless steel body, rotor, stator, and shaft. Shear pumps can be used to texturize, emulsify, blend, reconstitute, suspend/disperse, and to polish. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 46-1/2 in. L x 19 in. W x 19-1/2 in. H.

SOLD

Click here for more information (256.7 KB)

Click On Picture

Waukesha Stainless SP Shear Pump

SOLD Waukesha Stainless SP Shear Pump
Mfg: Waukesha Model: SP
Stock No: SKFI040.11 Serial No: 504
Waukesha Stainless Steel SP Shear Pump. Model: SP. Nominal capacity: 30 gpm. Nominal temperature range: 300°F. Baldor Electric motor: 15 hp, 1760 rpm, 230/460V, 39.2/19.6A, 60 Hz, 3 phase. Inlet / outlets 2 in. sanitary. The Waukesha Shear Pump is designed for 'on-line', continuous shearing and mixing action. Key features include: 316 stainless steel body, rotor, stator, and shaft. Shear pumps can be used to texturize, emulsify, blend, reconstitute, suspend/disperse, and polish. Pump and motor are welded to a stainless steel stand with rolling castors. Overall dimensions: 3 ft. 10 in. L x 2 ft. 8 in. W x 4 ft. 2 in. H.(H12)(ACN 134).

Click here to see a video of the equipment

SOLD

Click here for more information (209.7 KB)

Click On Picture

Waukesha SP Shear Pump

SOLD Waukesha SP Shear Pump
Mfg: Waukesha Model: SP
Stock No: GWCW01 Serial No: 216
Waukesha Shear Pump. Model: SP. S/N: 216. Single mechanical water flushed seal, 2 inch bevel seat inlet and outlet. Pump can be mounted on a base with motor as per customer specifications. Stator spacing width x length: 1/8 in x 1.75 in. Overall dimensions: 23 in. L x 10 in. W x 12 in. H.

SOLD

Click here for more information (291.6 KB)
Click here for brochure (306.2 KB)

Click On Picture

Waukesha SP-4 Shear Pump

SOLD Waukesha SP-4 Shear Pump
Mfg: Waukesha Model: SP4
Stock No: HDUL503.27 Serial No: 255002-00
Waukesha Cherry Burrell. Model SP4. Serial 255002-00. Stainless steel product contacts. Nominal capacity: 36 GPM. Cutting part numbers: cover stator SP4 007 001, inner rotor SP4013, outer rotor SP4 005 001. Baldor electric motor: 20 HP, 230/460V, 46/23 amps, 3515 RPM, 60 Hz, 3-phase, 256T frame (also rated for 50 Hz). Ports: 2 in. sanitary bevel seat fittings. Overall dimensions: 4 ft. 3 in. L x 1 ft. 7 in. W x 3 ft. 6 in. H. (ACN150)

SOLD

Click here for pump curve (60.2 KB)
Click here for brochure (489.8 KB)
Click here for more pictures (847.9 KB)

Click Here if you don't see what you're looking for in our online catalog.