Genemco : Buy Used Waukesha Stainless Steel Portable Centrifugal Pumps at Discount Prices. 
 Genemco : Buy New and Used Waukesha Centrifugal Pumps Online. 

Click On Picture

Waukesha Puriti C216 Stainless Steel Centrifugal Pump – 7.5 HP

Waukesha Puriti C216 Stainless Steel Centrifugal Pump – 7.5 HP
Mfg: Waukesha Cherry-Burrell Model: C216
Stock No: KSLW604.2 Serial No: 224810-98
Waukesha Cherry-Burrell C-Series PURITI Pump. Model: C216. Serial 224810-98. Part number 0402. Maximum capacity at 3500 RPM: 280 GPM. Maximum head: 169 ft. Reliance motor: 7.5 HP, 3510 RPM, 230/460 Volts, 17.0/8.5 amps, 60 Hz, 3-phase. Includes S/S 2-wheel cart. Inlet/outlet: 2 / 1 inch tri-clamp.

Click here for pump curve (104.7 KB)
Click here for more information (135.6 KB)

Click On Picture

SPX / Waukesha 2085 Sanitary Stainless Steel Pump

SPX / Waukesha 2085 Sanitary Stainless Steel Pump
Mfg: Waukesha Cherry-Burrell Model: 2085
Stock No: HGPS1036.1a Serial No: W7200
SPX / Waukesha Sanitary Stainless Steel Pump. Model: 2085. Serial: W7200. Motor: 10 HP. The Waukesha Cherry Burrell 200 Series is designed for heavy-duty, high efficiency applications. Max flowrate at 1750 RPM: 480 GPM / 85 ft max head. Baldor motor: 10 HP, 208-230/460V, 1750 RPM, 60 Hz, 3-phase. *PDF manual available. Impeller diameter: 8.75 inches. Ports (in/out): 3 in. / 2.5 in. Overall dimensions: 2 ft. L x 1 ft. 2 in. W x 1 ft. 3 in. H.

Click here for pump curve (83.2 KB)

Click On Picture

Waukesha Portable Pump Stainless Steel  SOLD

SOLD Waukesha Portable Pump Stainless Steel
Mfg: Waukesha Model: 2085
Stock No: 12.HD-190.3 Serial No: 7281695
Waukesha portable pump, 5 horsepower, model 2085, serial no. 7281695 with 3 inch x 2-1/2 inch stainless steel head, 1725 rpm and stainless steel frame.

SOLD

Click On Picture

SOLD Waukesha Centrifugal Purity Pump SOLD

SOLD Waukesha Centrifugal Purity Pump
Mfg: Waukesha Model: C114
Stock No: SNBB519. Serial No: 206476 97
Waukesha Centrifugal Purity Pump. Model: C114, SN: 206476 97. Impeller diameter: 3-1/2 in. Single mechanical seals. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings. Overall dimensions: 18 in. L x 9 in. W x 15 in. H.

SOLD

Click here for more information (239.0 KB)

Click On Picture

SOLD Waukesha/Cherry Burrell Centrifugal Pump SOLD

SOLD Waukesha/Cherry Burrell Centrifugal Pump
Mfg: Waukesha Cherry-Burrell Model: 2085
Stock No: ATE005. Serial No: 14138 98
Waukesha/Cherry Burrell Centrifugal Pump. Model: 2085. S/N: 14138 98. Capacity: 140 gpm with 55 tdh. Impeller diameter: 7-1/2 in. Single mechanical seals. Baldor industrial motor 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps, 60 Hz, 3 phase. 316L stainless steel volute, backplate, impeller, and shaft. Designed for heavy-duty, high-efficiency applications. Provides exceptional corrosion resistance. Its five-bladed impeller with deeper eye allows for improved inlet characteristics. Inlets: (1) 3 in. dia. Q-line fitting. Outlets: (1) 2-1/2 in. dia. Q-line fitting. Overall dimensions: 21-1/2 in. L x 14 in. W x 15 in. H.

SOLD

Click here for more information (164.5 KB)

Click On Picture

Waukesha Pump Stainless Steel

SOLD Waukesha Pump Stainless Steel
Mfg: Waukesha Model: 2085
Stock No: 12.HD-2.4 Serial No: 1728179
Waukesha pump, model 2085, serial no. 1728179 with Baldor 7.5 horsepower Wash Down Duty Motor and 3 inch x 2-1/2 inch stainless steel clamp type head.

SOLD

Click On Picture

Waukesha Pump

SOLD Waukesha Pump
Mfg: Waukesha Model: 2085
Stock No: 8.MFBB187.2a Serial No: 236602 99
Waukesha Portable Pump, Model 2085 S/N 23660299, 5 hp 230-460 volts 1,725 rpm, 3 in. outlet 2-1/2 in. inlet, 30 in. L x 20 in. W x 42 in. H frame

SOLD

Click On Picture

Waukesha Pump

SOLD Waukesha Pump
Mfg: Waukesha Model: 2085
Stock No: 8.MFBB188.2a Serial No: 187070 96
Waukesha - Portable Pump. Model 2085 S/N 187070 96, 5 hp 230-460 volts 1,725 rpm, 3 in. outlet 2-1/2 in. inlet, 32 in. L x 20 in. W x 42 in. H frame.

SOLD

Click On Picture

Waukesha Centrifugal Pump

SOLD Waukesha Centrifugal Pump
Mfg: Waukesha Model: C216
Stock No: DPLS145.4 Serial No: 330284-03
Waukesha Centrifugal Pump. Model C216. S/N 330284-03. Sterling Motor, 7.5 hp, 3500 rpm, 230/460 V, 18.0/9.0 amps, 60 Hz, 3 phase. Allen Bradley PowerFlex 70 Control Panel with push buttons and digital display. Inlet: (1) 1-1/2 in. dia. S-Line. Outlet: 1-1/2 in. dia. S-Line. Portable Stainless Steel Sanitary Turbine. Overall dimensions: 38 in. L x 20 in. W x 48 in. H. (ACN11).

SOLD

Click here for more information (232.2 KB)

Click On Picture

1993 Waukesha 2065 Sanitary Centrifugal Pump

SOLD 1993 Waukesha 2065 Sanitary Centrifugal Pump
Mfg: Waukesha Model: 2065
Stock No: SPGT057.1 Serial No: 141060
1993 Waukesha 2065 Sanitary Centrifugal Pump. Model: 2065. Flow rate for new pump is 325 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Weg motor, 10 hp, 575 V, 3480 rpm, 10.4 amps, 60 hz, 3 phase. Inlet: 2-½ in. S-Line fitting. Outlet: 2 in. S-Line fitting. Overall dimensions: 1 ft. 11 in. L x 1 ft. 2-1/2 in. W x 10-1/2 in. H.

SOLD

Click here for more information (276.1 KB)
Click here for pump curve (74.7 KB)

Click On Picture

Waukesha Centrifugal Pump

SOLD Waukesha Centrifugal Pump
Mfg: Waukesha Model: 2045
Stock No: SLSP090.a Serial No: 7015495
Waukesha Centrifugal Pump. Model: 2045. S/N: 7015495. Flow rate for new pump is 60 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4.5 in. Baldor motor, 5 hp, 208-230/460 volt, 1725 rpm, 15-13.2/6.6 amps, 60 hz, 3 ph, Cat No:JMWDM3615T, S/N: F1197. Inlet: 2 in. FNPT. Outlet: 1-½ in. S-Line fitting. Overall dimensions: 1 ft. 9 in. L x 10 in. W x 10 in. H. (ACN36)

SOLD

Click here for more information (126.5 KB)
Click here for pump curve (81.8 KB)

Click On Picture

Waukesha Centrifugal Pump

SOLD Waukesha Centrifugal Pump
Mfg: Waukesha Model: 2045
Stock No: TACJ0243.5 Serial No: 251046 99
Waukesha Centrifugal Pump. Model: 2045. Flow rate for new pump is 190 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 4-1/4 in. dia. impeller. Baldor Electric motor: 5 Hp, 3450 Rpm, 230/460 V, 12/6 A, 60 Hz, 3 Phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 1 ft. 8-1/2 in. L x 11 in. W x 9 in. H.

SOLD

Click here for more information (236.2 KB)

Click On Picture

Waukesha Model 2085 Sanitary Centrifugal Pump

SOLD Waukesha Model 2085 Sanitary Centrifugal Pump
Mfg: Waukesha Model: 2085
Stock No: SPGT059.1 Serial No:
Waukesha Sanitary Centrifugal Pump. Model: 2085. Impeller diameter: 9 in. Weg electric motor, 5 hp, 1740 rpm, 575 V, 5.6 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. S-line fitting. Outlet: (1) 2-1/2 in. S-Line fitting. Overall dimensions: 1 ft. 9 in. L x 1 ft. 3 in. W x 1 ft. 1 in. H.

SOLD

Click here for more information (256.4 KB)

Click On Picture

Waukesha Model 2085 Sanitary Centrifugal Pump

SOLD Waukesha Model 2085 Sanitary Centrifugal Pump
Mfg: Waukesha Model: 2085
Stock No: SPGT060.1 Serial No:
Waukesha Model 2085 Sanitary Centrifugal Pump. Model: 2085. Impeller diameter: 8 in. U. S. Motors electric motor, 5 hp, 1745 rpm, 575 V, 5.4 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-½ in. dia. S-line fitting. Overall dimensions: 1 ft. 9-½ in. L x 1 ft. 2-½ in. W x 1 ft. 1 in. H.

SOLD

Click here for more information (198.4 KB)

Click On Picture

Unused Waukesha Model 2085 Sanitary Centrifugal Pump

SOLD Unused Waukesha Model 2085 Sanitary Centrifugal Pump
Mfg: Waukesha Model: 2085
Stock No: SMLR02 Serial No: 25687400
Unused Waukesha Sanitary Centrifugal Pump. Model: 2085. Serial No: 25687400. The 2085 has 3 in. inlet, 2 1/2 in. outlet, and max 8 1/2 in. impeller (up to 840 GPM). The current impeller is 6 1/4 in. diameter. Reliance motor: 30 hp, 3540 rpm, 230/460 V, 67.8/33.9 amps, 60 Hz, 3 ph, TEFC, inverter duty. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 1 ft. 5 in. H.

SOLD

Click here for more information (288.8 KB)
Click here for Manual (920.6 KB)

Click On Picture

Waukesha-Cherry Burrell 2085 Centrifugal Pump

SOLD Waukesha-Cherry Burrell 2085 Centrifugal Pump
Mfg: Waukesha Cherry-Burrell Model: 2085
Stock No: KWBF750H Serial No: 26160000
Waukesha-Cherry Burrell Centrifugal Pump. Model: 2085. S/N: 26160000. Impeller diameter: 6 in. WEG Electric Motor: 20 hp, 3535 rpm, 208-230/460 V, 53.2-48.1/24.1 amps, 60 Hz, 3 phase. Flow rate up to 550 gpm depending on fluid pumped and feet of head. Inlet: 3 in. S-line. Outlet: 2 ½ in. S-line. Overall dimensions: 2 ft. 4 in. L x 1 ft. 6 in. W x 1 ft. 4 in. H.

SOLD

Click here for pump curve (145.8 KB)
Click here for more information (261.8 KB)

Click On Picture

2006 Waukesha C-Series Sanitary Centrifugal Pump

SOLD 2006 Waukesha C-Series Sanitary Centrifugal Pump
Mfg: Waukesha Cherry-Burrell Model: C216
Stock No: NOIP1309 Serial No: 402703-06
2006 Waukesha Cherry-Burrell Sanitary Centrifugal Pump. Model: C216. Part Number: 3315. Serial No: 402703-06. 3A rated. Impeller diameter: 5-1/2 in. Maximum capacity (1750 RPM / 3500 RPM, max 6 in. impeller): 145 GPM / 280 GPM. Maximum head 42 ft / 169 ft. Leeson Washguard Stainless Steel Duck Motor: 3 hp, 1750 rpm, 208-230/460 V, 8.8-8.2/ 4.1 amps, 60 Hz, 3 phase. Inlet: 2 in. s-line. Outlet: 1.5 in. s-line. Overall dimensions: 1 ft. 9 in. L x 1 ft. 4 in. W x 1 ft. 2 in. H. Unit appears to be unused.

SOLD

Click here for more information (115.9 KB)

Click On Picture

Unused Waukesha Model 2065 Sanitary Centrifugal Pump

SOLD Unused Waukesha Model 2065 Sanitary Centrifugal Pump
Mfg: Waukesha Model: 2065HV
Stock No: SMLR01 Serial No: 25687200
Unused Waukesha Sanitary Centrifugal Pump. Model: 2065HV. Serial No: 258P7200. The 2065 HV has 3 in. inlet and 2 in. outlet, and max 6.5 in. impeller (up to 500 GPM). Ports: Inlet 3 in., Outlet 2 in. The current impeller is 6 in. diameter. Reliance motor: 25 hp, 3535 rpm, 230/460 V, 59.2/29.6 amps, 60 Hz, 3 p, TEFC, inverter duty. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 1 ft. 6 in. H.

SOLD

Click here for more information (294.7 KB)
Click here for Manual (920.6 KB)
Click here for curve (74.4 KB)

Click On Picture

Waukesha 2085 Stainless Steel Centrifugal Pump - 3 HP

SOLD Waukesha 2085 Stainless Steel Centrifugal Pump - 3 HP
Mfg: Waukesha Model: 2085
Stock No: JBTC06 Serial No: 421970-06
Waukesha Stainless Steel Centrifugal Pump. Model: 2085. Serial: 421970-06. Baldor motor: 3 HP, 1725 RPM, 208-230/460V, 9-8.6/4.3 amps, 60 Hz, 3-phase. Ports: 3 in. tri-clamp inlet, 2.5 in. tri-clamp outlet.

SOLD

Click here for more pictures (412.4 KB)

Click On Picture

Waukesha 2085 Stainless Steel Centrifugal Pump – 3 HP

SOLD Waukesha 2085 Stainless Steel Centrifugal Pump – 3 HP
Mfg: Waukesha Model: 2085
Stock No: JBTC07 Serial No: 421971-06
Waukesha Stainless Steel Centrifugal Pump – 3 HP. Model: 2085. Serial: 421971-06. Baldor washdown motor: 3 HP, 208-230/460V, 60 Hz, 3-phase. Ports: 3 in. tri-clamp inlet, 2.5 in. tri-clamp outlet.

SOLD

Click here for more pictures (485.6 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Buy Used Waukesha Stainless Steel Portable Centrifugal Pumps.