Click On Picture

Bredel SP15N Peristaltic Pump

Bredel SP15N Peristaltic Pump
Mfg: Hayward Gordon Limited Model: SP15N
Stock No: TMCB220 Serial No: 260453-1
Bredel Pump. Model: SP15N. Flow rate for new pump is 2-1/3 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Sew Motor: Hp, 1700 rpm, 230/460 V, 2.90/1.45 A, 60 Hz, 3 Phase. Sew Eurodrive: 23.37:1 ratio. Inlet/outlet: (2) 7/8 in. FNPT. Overall dimensions: 2 ft. 6-1/8 in. L x 1 ft. 7 in. W x 1 ft. 4 in. H.(ACN44).

Click here for more information (347.1 KB)
Click here for pump curve (107.4 KB)

Click On Picture

Watson-Marlow 604S Peristaltic Pump

Watson-Marlow 604S Peristaltic Pump
Mfg: Watson Marlow Model: 604S
Stock No: SWCS25A.3 Serial No: 7080085 Issue 4
Watson-Marlow 604S Peristaltic Pump. 604S/L IP55 Pump With 605L Pump head. Variable speed 2% to 100%. Max Speed 165 RPM. Power Input 250 VA. Ambient 5C-40C / 41F-104F. Overall dimensions: 1 ft. 8 in. L x 1 ft. 4-1/2 in. W x 7-3/4 in. H.

Click here for more information (119.4 KB)

Click On Picture

Watson-Marlow 505S Peristaltic Pump

Watson-Marlow 505S Peristaltic Pump
Mfg: Watson Marlow Model: 505S
Stock No: SWCS25B.2a Serial No: 9010913 Issue 2
Watson-Marlow 505S Peristaltic Pump. Variable output 2-220 RPM. 100-120 V / 220-240 V, 50/60 hz. Ambient 5C-40C / 41F-104F. Overall dimensions: 1 ft. 1 in. L x 8-3/4 in. W x 4-1/4 in. H.

Click here for more information (163.1 KB)
Click here for product manual (493.4 KB)

Click On Picture

Cole Parmer Peristaltic Pump and Tank Skid

Cole Parmer Peristaltic Pump and Tank Skid
Mfg: Cole Parmer Model: 7518-62
Stock No: RCPK194B. Serial No: E98002214
(2) Cole Parmer Easy-Load Vacuum/Suction Pump with Stainless Steel Tank- 4.6 Gallon. Model: 7518-62. S/N: E98002214. Uses L/S 15 and 24 tubing. Maximum vacuum: 24 in. Hg (Silicone/C-Flex, Tygon/Tygon LFL, Norprene/Pharmed, and Viton tubing). Suction: 24 in. Hg (Silicone/C-Flex, Tygon/Tygon LFL, Norprene/Pharmed, and Viton tubing). Baldor Industrial Washdown Duty Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps, 60 Hz, 3 phase. Cole Parmer Masterflex 56C Motor Reducer-Adapter, 18.3 ratio, 94.26 rpm (final). Rollers on the rotor move across the tubing placed in the tubing bed pushing the fluid and creating a vacuum. Inlets/outlets: (2) 1/2 in. dia. sanitary fittings. Overall dimensions: 21-1/2 in. L x 19 in. W x 39 in. H.

Click here for more information (211.2 KB)

Click On Picture

SOLD Waukesha Bredel Peristaltic Pump SOLD

SOLD Waukesha Bredel Peristaltic Pump
Mfg: Waukesha Bredel Model: SP50
Stock No: BWSS02.4 Serial No: 5197
Waukesha Bredel Peristaltic Pump, Model SP50, S/N 5197, Reliance Duty Master Motor, 5 hp, 1,730 rpm, 230/460 volt, 14/7 amp, 60 hz, 3 phase.

SOLD

Click here for more information (791.7 KB)

Click On Picture

SOLD Waukesha Bredel Peristaltic Pump SOLD

SOLD Waukesha Bredel Peristaltic Pump
Mfg: Waukesha Bredel Model: SP50
Stock No: BWSS03.4 Serial No: 5196
Waukesha Bredel Peristaltic Pump, Model SP50, S/N 5196, Reliance Duty Master Motor, 5 hp, 1,730 rpm, 230/460 volt, 14/7 amp, 60 hz, 3 phase.

SOLD

Click here for more information (791.7 KB)

Click On Picture

Waukesha Bredel Peristaltic Positive Displacement Pump

SOLD Waukesha Bredel Peristaltic Positive Displacement Pump
Mfg: Waukesha Bredel Model: SP50
Stock No: BWSS04.4 Serial No: 51954
Waukesha Bredel Peristaltic Positive Displacement Pump. Model: SP50. S/N: 51954. Maximum capacity continuous: 46 gpm. Maximum capacity intermittently: 9 gpm. Capacity per revolution: 0.76 gal. Cast iron construction. Reliance Electric Duty Master Motor, 5 hp, 1730 rpm, 230/460 V, 14.0/7.0 amps, 60 Hz, 3 phase. Brook Hansen Drive, ratio of 45, 38 rpm (final). Applications include: corrosives, abrasives, shear sensitive fluids, high viscosity fluids, large solids, etc. The pump is equipped with a 1-1/2 in. dia. flange inlet and a 1-1/2 in. dia. flange outlet. Overall dimensions: 51-1/2 in L x 33-1/2 in. W x 30 in. H.

SOLD

Click here for more information (976.4 KB)

Click On Picture

Waukesha Bredel Peristaltic Positive Displacement Pump

SOLD Waukesha Bredel Peristaltic Positive Displacement Pump
Mfg: Waukesha Bredel Model: SP50
Stock No: BWSS05.4 Serial No: 51956
Waukesha Bredel Peristaltic Positive Displacement Pump. Model: SP50. S/N: 51956. Maximum capacity continuous: 46 gpm. Maximum capacity intermittently: 9 gpm. Capacity per revolution: 0.76 gal. Cast iron construction. Reliance Electric Duty Master Motor, 5 hp, 1730 rpm, 230/460 V, 14.0/7.0 amps, 60 Hz, 3 phase. Brook Hansen Drive, ratio of 45, 38 rpm (final). Applications include: corrosives, abrasives, shear sensitive fluids, high viscosity fluids, large solids, etc. The pump is equipped with a 1-1/2 in. dia. flange inlet and a 1-1/2 in. dia. flange outlet. Overall dimensions: 51-1/2 in. L x 33-1/2 in. W x 30 in. H.

SOLD

Click here for more information (922.3 KB)

Click On Picture

Waukesha Bredel Peristaltic Positive Pump with Pulsation Dampener

SOLD Waukesha Bredel Peristaltic Positive Pump with Pulsation Dampener
Mfg: Waukesha Bredel Model: SP65 / PD65
Stock No: SSLP645 Serial No: 12136 / 2991
Waukesha Bredel Peristaltic Positive Pump with Pulsation Dampener. Model: SP65 / PD65. S/N: 12136 / 2991. Hose: PEPDM, Insert: RVS. Maximum capacity continuous: 339 cu. in./seg. Maximum capacity intermittently: 542 cu. in./seg. Capacity per revolution: 1.77 gallon. Maximum discharge pressure: 232 psi. Baldor motor, 7.5 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz. Motor drive: IPTS Indiana power transmission system, 8.85 hp, 50:1 ratio, 1750 output rpm. The SP65 model pump meets the demands of processes across all industries from the heaviest of manufacturing duties to the most precise research task. Its unique, hose design ensures that there is no cross contamination between the pump and product. The PD 65 pulsation dampener counteracts minute pauses in product flow caused by cycling of pump. Overall dimensions: 10 ft. 8 in. L x 37 in. W x 51 in. H.(ACN182).

SOLD

Click here for more information (298.9 KB)

Click On Picture

Bredel SP15N Peristaltic Pump

SOLD Bredel SP15N Peristaltic Pump
Mfg: Hayward Gordon Limited Model: SP15N
Stock No: TMCB219 Serial No: 260453-2
Bredel Pump. Model: SP15N. Flow rate for new pump is 2-1/3 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Sew Motor: Hp, 1700 rpm, 230/460 V, 2.90/1.45 A, 60 Hz, 3 Phase. Sew Eurodrive: 23.37:1 ratio. Inlet/outlet: (2) 7/8 in. FNPT. Overall dimensions: 2 ft. 6-1/8 in. L x 1 ft. 7 in. W x 1 ft. 4 in. H.(ACN44).

SOLD

Click here for more information (317.3 KB)
Click here for pump curve (107.4 KB)

Click Here if you don't see what you're looking for in our online catalog.