Click On Picture

SOLD Westfalia Self De-Sludging Warm Milk Separator Stainless Steel SOLD

SOLD Westfalia Self De-Sludging Warm Milk Separator Stainless Steel
Mfg: Westfalia Model: SAMM 15006
Stock No: 500-R204-B Serial No: 1639452
Westfalia Self De-Sludging Warm Milk Separator Stainless Steel, Model SAMM 15006, S/N 1639452, capacity of 50,000 lb./hr. standarize, 44,000 lb./hr. whey, and 33,000 lb./hr. skim. PLC controls "as is"

SOLD

Click On Picture

SOLD Westfalia Warm Milk Separator Stainless Steel  SOLD

SOLD Westfalia Warm Milk Separator Stainless Steel
Mfg: Westfalia Model: MM13004
Stock No: 95-R203-A Serial No:
Westfalia Stainless Steel Warm Milk Separator, Model MM13004. Capacity of 30,000 lbs/hr.

SOLD

Click On Picture

Westfalia Laboratory Separator/High-Speed Centrifuge

SOLD Westfalia Laboratory Separator/High-Speed Centrifuge
Mfg: Westfalia Model: SA 1-02-175
Stock No: tPEBE02. Serial No: 1678010
Westfalia Laboratory Separator/High-Speed Centrifuge. Model SA 1-02-175, S/N 1678 010. Separator consists of a single centripetal pump used for pressure discharge of light liquid while heavy liquid is discharged without pressure. This separator can also be used as a clarifier. Bowl rpm: 10,000. Infeed rate: 1 liter/min. Heavy liquid 1.1kg/dm3. Solids 1.2kg/dm3. Inlets: (1) 1/4 in. dia. threaded fitting, (2) 1/2 in. dia. NPT fittings, (1) 5/8 in. dia. hose, (1) 3/4 in. dia. (1) 3 in. dia. threaded fitting. Outlets: (1) 1/2 in. dia. threaded fitting, (1) 5/8 in. dia. hose, (1) 1 in. dia. pipe, (1) 1-1/2 in. dia. threaded fitting. Overall dimensions: 102 in. L x 39 in. W x 72 in. H. Unit is continuous which provides better test results versus batch type.

SOLD

Click here for more information (412.7 KB)

Click Here if you don't see what you're looking for in our online catalog.