Click On Picture

Crepaco Positive Displacement Pump

Crepaco Positive Displacement Pump
Mfg: Crepaco Model: R2R
Stock No: NOIP1001 Serial No: D-2263
Crepaco Positive Displacement Pump. Model: R2R. S/N: D-2263. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty.(2) 3 in. rotors. Marathon Electric motor. Motor drive: 1 Hp, 1800 rpm motor input, output rpm: 370 max, 123 min, 575 V, 1.2 A, 60 Hz, 3 Phase, 4.13 Gear ratio. Inlet/outlet: (2) 1-1/2 in. Acme ports. Overall dimensions: 3 ft. 1/2 in. L x 1 ft. 3 in. W x 2 ft. 4-1/4 in. H.

Click here for more information (365.5 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R1R
Stock No: SNSL267.3a Serial No: G-8832
APV Crepaco R-Series Positive Displacement Pump. Size: R1R. S/N: G-8832. Capacity: 0.575 gpm. Displacement per Revolution: 0.01. Seal option: single mechanical. Leeson Motor, 1 hp, 3450 rpm, 208-230/460 V, 2.6/1.3 amps, 60 Hz, 3 phase. Motor drive, ratio: 60 to 1, final speed: 57.5. Complete parts interchangeability. R-Series pumps offer easy disassembly and cleanup of wetted components as well as low maintenance. Typical applications for these pumps are: fruit cocktail, yogurt, alcoholic beverages, dough, chocolate and shampoo. Stainless steel base. Pump inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 2 ft. 3 in. L x 1 ft. W x 2 ft. 4 in. H.

Click here for Pump Curve (63.7 KB)
Click here for more information (173.7 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R1R
Stock No: SFF446.1a Serial No: 20086
APV Crepaco R-Series Positive Displacement Pump. Model: R1R. S/N: 20086. Capacity: 3.5 gpm. Displacement per Revolution: 0.01 gal. Maximum speed: 600 rpm. Reliance Electric Motor, 1.5 hp, 1750 rpm, 180 V (armature)-100/200 V (field), 7.4 amps (armature)-0.96/0.48 amps (field). Right Angle Motor Drive, 5 ratio, 350 rpm (final). Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. 8 in. L x 2 ft. 10in. W x 1 ft. 5 in. H.

Click here for Pump Curve (63.7 KB)
Click here for more information (125.5 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R2
Stock No: SFF445.3 Serial No: 10876
APV Crepaco R-Series Positive Displacement Pump. Model: R2. S/N: 10876. Capacity: 2.2 gpm. Displacement per Revolution: 0.015. Reliance SXE Electric Motor, 1 hp, 1725 rpm, 230/460 V, 3.0/1.5 amps, 60 Hz, 3 phase. Reliance Electric Speed Reducer, ratio: 11.4, final rpm: 151.3 rpm, torque: 865 lb-in. Vented cover limits the discharge pressure at a predetermined setting. Inlets/outlets: (2) 1 ½ in. dia. ACME fittings. Overall dimensions: 3 ft. L x 1 ft. 1 in. W x 1 ft. 1 ½ in. H.

SOLD

Click here for more information (538.0 KB)
Click here for Pump Curve (52.3 KB)

Click On Picture

APV Crepaco M Series Rotary Positive Displacement Pump

SOLD APV Crepaco M Series Rotary Positive Displacement Pump
Mfg: APV Crepaco Model: M2H/O36/20
Stock No: RPCN184.5 Serial No: P2147-96
APV Crepaco M Series Positive Displacement Pump. Model: M2H/036/20. Flow rate for new pump is 65 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Materials of construction: 316 stainless steel. All standard APV Crepaco M series rotary pumps are designed and constructed to meet requirements of 3-A, USDA, BISSC and CE regulatory standards for pumps used in the processing of dairy, meat, bakery and other food products. All standard materials of construction are FDA approved for use in contact with food products. (ACN70a).

SOLD

Click here for more information (47.5 KB)
Click here for pump curve and specifications (284.6 KB)

Click On Picture

APV R2R Ripple Pump Stainless Steel

SOLD APV R2R Ripple Pump Stainless Steel
Mfg: Not Specified Model: R2R
Stock No: 25.HD125.10a Serial No: 6-7043
APV ripple pump, Model R2R, S/N 6-7043 with stainless steel frame.

SOLD

Click On Picture

1993 APV Crepaco R-Series Positive Displacement Pump

SOLD 1993 APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R2R
Stock No: SNSL250.2a Serial No: H3399-93
1993 APV Crepaco R-series Positive Displacement Pump. Model: R2R. S/N: H3399-93. Nominal Capacity: 9 gpm. Displacement per Revolution: 0.015 gal. APV Crepaco rotary pumps are known the world over for their rugged, long-lasting, efficient performance. Every pump in the line has a stainless steel body, resilient molded rotors and a heavy cast iron gear case all of which are designed to give long lasting, economical service over a wide range of products and applications. Pump inlet/outlet: 1 in. 'S' line. Overall dimensions: 2 ft. 11 in. L x 1 ft. 1 in. W x 1 ft. 8 in. H.

SOLD

Click here for more information (254.6 KB)
Click here for Pump Curve (52.3 KB)

Click On Picture

APV Crepaco R-Series Positive Displacement Pump

SOLD APV Crepaco R-Series Positive Displacement Pump
Mfg: APV Crepaco Model: R2R
Stock No: SNSL253.4 Serial No: H1831
APV Crepaco R-Series Positive Displacement Pump. Model: R2R. S/N: H1831. Material of construction: 316 stainless steel. Capacity: 4 gpm. Displacement per Revolution: 0.015 gal. Reliance Electric Motor, ¾ hp, 1725 rpm, 208-230/460 V, 2.2-2.2/1.4 amps, 60 Hz, 3 phase. Motor Drive, ratio: 5.6, final rpm: 308. The "R" Series Rotary Pumps incorporate stainless steel bodies with versatile, resilient, molded rotors and a heavy cast iron gear case for use in sanitary applications. All product contact parts are 316 stainless steel with food grade seals and rotor materials which will not impart odors or affect flavors. All parts are interchangeable and replaceable in the field. Pump inlet/outlet: (2) 1 in. dia. 'S' line fittings. Overall dimensions: 2 ft. 7 in. L x 1 ft. W x 1 ft. 4 in. H.

SOLD

Click here for more information (343.1 KB)
Click here for Pump Curve (52.3 KB)

Click On Picture

APV R0R Positive Displacement Pump

SOLD APV R0R Positive Displacement Pump
Mfg: APV Model: R0R
Stock No: BZCH105F Serial No: F-4644
APV R-Series Positive Displacement Pump. Model: R0R. S/N: F-4644. Flow rate for new pump is 2 gpm with required horsepower and pressure. Maximum speed: 600 rpm. Product contact surfaces are made from stainless steel. Baldor electric motor, 1 hp, 1745 rpm, 230/460 V, 3.4/1.7 amps, 60 Hz, 3 phase. Reliance Electric variable gear drive, maximum rpm: 346, minimum rpm: 34.6. (0.16 to 1.6 estimated flowrate). Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 1 ft. 6 in L x 1 ft. W x 1 ft. 6 in. H. (ACN47a)

SOLD

Click here for more information (501.1 KB)
Click here for pump curve (62.1 KB)

Click Here if you don't see what you're looking for in our online catalog.