Genemco Sells Used Patterson-Kelley Zig-Zag Continuous Blenders 
 Genemco Sells Used Blenders including P-K Zig-Zag Continuous Blenders 

Click On Picture

Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender
Mfg: Patterson-Kelley Model:
Stock No: 75.QO13 Serial No:
Patterson-Kelley Zig-Zag Continuous Blender. Nominal rating: 850-1000lbs. per hour at bulk density of 35lbs per cubic foot. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Stainless steel blender features (3) side access doors. Reliance Electric Motor, 1.5 hp, 3450 rpm, 208-230/460 V, 4.4-4.4/2.2 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive, 14.08 ratio, 245.03 rpm (final). Inlets: (1) 4 in. dia. infeed with a 6 in. dia. flange and (4) 3/8 in. dia. attachment holes at a center-to-center distance of 5 in. Outlets: (1) 8 in. dia. discharge. Overall dimensions: 9 ft. 3 in. L x 27 in. W x 35-1/2 in. H. (XMR24)

Click here for more information (428.8 KB)

Click On Picture

Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender
Mfg: Patterson-Kelley Model:
Stock No: 75.QO12 Serial No:
Patterson-Kelley Zig-Zag Continuous Blender. Nominal rating: 850-1000lbs. per hour at bulk density of 35lbs per cubic foot. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Stainless steel blender features (3) side access doors. U.S. Motor, 1 hp, 1750 rpm, 208-230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive, 14.08 ratio, 124.29 rpm (final). Inlets: (2) 3-1/2 in. dia. infeed inlets, (2) 3 in. dia. infeed inlets. Outlets: (1) 3 in. dia. discharge, (1) 8-1/2 in. dia. discharge. Overall dimensions: 9 ft. L x 33-1/2 in. W x 45-1/2 in. H.

Click here for more information (439.8 KB)

Click On Picture

 Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender
Mfg: Patterson-Kelley Model:
Stock No: 45.QO3 Serial No:
Patterson-Kelley Zig-Zag Continuous Blender. Nominal rating: 850-1000lbs. per hour at bulk density of 35lbs per cubic foot. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Stainless steel blender features (3) side access doors. Reliance Electric Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 5.6-5.6/2.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Motor Drive, 14.08 ratio, 122 rpm (final). Inlets: (1) 4 in. dia. infeed. Outlets: (1) 8 in. dia. discharge. Overall dimensions: 9 ft. 3 in. L x 27 in. W x 35-1/2 in. H. (XMR24)

Click here for more information (427.0 KB)

Click On Picture

 Patterson-Kelley Zig-Zag Continuous Blender

SOLD Patterson-Kelley Zig-Zag Continuous Blender
Mfg: Patterson-Kelley Model:
Stock No: 75.QO10 Serial No: 051405.i
Patterson-Kelley Zig-Zag Continuous Blender. S/N: 051405.i. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Feeding into the system is possible through an 18-1/2 in. L x 14 in. W hopper. (2) access doors provide easy maintenance. (1) 6 in. dia. sight glass. (1) 5-1/2 in. L x 3-1/2 in. W sight glass. Reeves Motor: 1 hp, 1725 rpm, 208-230/460 V, 0-4.4/2.2 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 14.08 ratio, 122.5 rpm (final), 880 lb-in torque. Inlets/outlets: (1) 4 in. dia. inlet with 6 in. dia. flange, (1) 8 in. dia. outlet with 10 in. dia. flange. Model: n/a. Overall dimensions: 100 in. L x 36 in. W x 45-1/2 in. H.

SOLD

Click here for more information (271.3 KB)

Click On Picture

Patterson-Kelley Zig-Zag Continuous Blender

SOLD Patterson-Kelley Zig-Zag Continuous Blender
Mfg: Patterson-Kelley Model:
Stock No: 75.QO11 Serial No:
Patterson-Kelley Zig-ZagContinuous Blender. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid solids and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. (3) access doors provide easy maintenance. Reeves Motor: 1 hp, 1,725 rpm, 208-230/460 V, 0-4.4/2.2 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 14.08 ratio, 1,22.5 rpm (final), 880 lb-in torque. Inlets/outlets: (1) 4 in. dia. inlet with 6 in. dia. flange, (1) 8 in. dia. outlet with 10 in. dia. flange. Blender Model, S/N: n/a. Overall dimensions: 100 in. L x 30 in. W x 37-1/2 in. H. (XMR22a)

SOLD

Click here for more information (306.8 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Patterson-Kelley Zig-Zag Continuous Blenders