FES 16LE Rotary Screw Compressor Package (Kobe 16L, 200 HP, 460 V, FES Micro Control Panel)

FES 16LE Rotary Screw Compressor Package (Kobe 16L, 200 HP, 460 V, FES Micro Control Panel)

FES Rotary Screw Compressor Package. Model: 16LE. Serial No: 96426131. FES Contract No: 96426131. Kobe/FES Bare Rotary Screw Compressor - Model: 16L, Serial No: 233HS-4. MDWP: 313, HYD: 470. Certified by FES Oil Separator - MAWP: 300 PSI @ 400 F, MDMT: -20 F @ 300 PSI. FES Serial No: 960571. FES Micro Master Control Panel.

Product Details

  • Stock No: NIH09
  • Manufacturer: FES
  • Model: 16LE
  • Serial Number: 96426131
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 16LE
  • Package SN: 96426131
  • Package Order: 96426131

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Kobe
  • # Compressors in Package: 1
  • Compressor Model: 16L
  • Compressor SN: 233HS-4
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 67,125.26
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 8968
  • Oil Cooler National Board #: 7257

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: FES Micro Master Control Panel.

Motor Starter Details

  • Motor Starter Included? Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Amps: 221
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444/5TS

Dimensions:

  • Length (Inches): 102
  • Width (Inches): 58
  • Height (Inches): 72
  • Weight (LBS): 5,800
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 1996
  • Year Removed from Production: 2023

FES 16LE Rotary Screw Compressor Package (Kobe 16L, 200 HP, 460 V, FES Micro Control Panel)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed