Evapco TFC4X-3744-075P Freon Evaporator Coil- 8 TR, 4 Fans (Low Temperature)
Evapco TFC4X-3744-075P Evaporator Coil- 8TR, 4 Fans (Low Temperature) This evaporator runs with Low-Temperature frosted coils. It has a capacity of 6750 (BTUH / °F TD) with an estimated tonnage of 8 (TR) @15TD. An Airflow of 15000CFM and a face velocity of 409 FPM. It has recirculated bottom-fed coils with a water defrost system. It previously ran on Glycol but can be configured to use Freon. Included are 4 .75 HP fan motors.
Product Details
- Stock No: NSF21.21
- Manufacturer: Evapco
- Model: TFC4X-3744-075P
- Serial Number: 4-104914D
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 6,750
- Est. Tons (TR) @15TD Wet: 8
- Frosted Capacity (BTUH/ °F TD): 6750
- Est. Tons (TR) @15TD Frosted: 8
- Air Flow (CFM): 15000
- Face Velocity (FPM): 409
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Water
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Glycol
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: Fan Motors(4): .075 HP.
- Motor Horsepower(HP): 0.75
- Motor RPM: 1160
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 189
- Width (Inches): 48
- Height (Inches): 49
- Weight (LBS): 1646
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!