Evapco Evaporative Condenser - 260 Ton

Evapco Evaporative Condenser - 260 Ton

Evapco Evaporative Condenser. Model: ATC-260. Nominal capacity: 260 Tons using R-22 at 105ºF condensing temperature, 40ºF suction temperature, and 78ºF wet bulb temperature. Approximate R-717 (ammonia) capacity rating: 187 tons at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. Coil test pressure: 400 PSIG. (1) 10 hp fan motor at 1745/3600 rpm, 230/460V, 60 Hz, 3 phase. (2) Hansen Technologies model 50P hand valves, (2) Hansen Technologies model 50L hand valves. (2) Hansen Technologies model HS8A solenoid valves. (4) Cyrus Shank pressure relief valves. Inlet / outlets: (2) 4-1/4 in. (2) 4-1/4 in. (1) 3-1/2 in. Overall dimensions: 14 ft. 10-1/2 in. L x 8 ft. W x 12 ft. 1 in. H.(H).

Product Details

  • Stock No: SSNY01.70
  • Manufacturer: Evapco
  • Model: ATC-260
  • Serial Number: 10-382548

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condenser - 260 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed