Evapco LSCA-110 Evaporative Condenser ( 110 Nominal Tons, 2 Motors, 1 Tower Unit)
Evapco Evaporative Condenser. Model: LSCA-110. Serial No: 16-783397. Coil Test Pressure: 400 PSIG. Nominal Tons: 110. Ammonia Tons: 78. CFM: 19,200. Coil Volume: 12. Spray Pump - HP: 1 HP, GPM: 180. Previously Ran with Halocarbon (Freon). Estimated Weights - Shipping: 4330 LBS, Operating: 5510 LBS, Heaviest Section: 2,770 LBS. Refrigerant Operating Charge: 87 LBS.
Product Details
- Stock No: JGG04
- Manufacturer: Evapco
- Model: LSCA-110
- Serial Number: 16-783397
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 110
- Unit Ammonia Tons (TR): 78
- Unit Coil Volume (ft3): 12
- Unit CFM (CFM): 19,200
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Circuit 1 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 96
- Top Width (Inches): 49
- Top Height (Inches): 54
- Top Weight (LBS): 2,770
- Bottom Length (Inches): 113
- Bottom Width (Inches): 63
- Bottom Height (Inches): 44
- Bottom Weight (LBS): 1,560
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 1
- Pump Recommended Gallons per Minute (GPM): 180
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1)3/4 HP Water Pump Motor. (1) 10 HP Fan Motor.
Dimensions:
- Length (Inches): 106
- Width (Inches): 60
- Height (Inches): 96
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!