Gas Guardian 6 Multi-Channel Controller ( Software v3.04)
Gas Guardian 6 Multi-Channel Controller. Input: 100-120VAC 3A 50/60Hz. 200-240VAC 2A 50/60Hz. Output: 24VDC 4A @ 40*C. 24VDC 2A @ 50*C. Relay Cont.: 8A @24VDC. 10A @120-240VAC. Serial No. H0600736.
Product Details
- Stock No: TMN21
- Manufacturer: Calibration Technologies Inc.
- Model: GG-6
- Serial Number: H0600736
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 16
- Width (Inches): 14.5
- Height (Inches): 8
- Weight (LBS): 12.5
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!