Baldor Motor (3 HP, 1140 RPM, 230/460 V)
Baldor Industrial Motor. Spec: 36F621-1056. Frame: 184T, Serial: F887, HP: 3, Volts: 208-230/460, Amps: 11-10/5, RPM: 1140, Hz: 60, PH: 3.
Product Details
- Stock No: REP35
- Manufacturer: Baldor
- Serial Number: F887
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 1,140
- Motor Voltage: 230/460
- Motor Amps: 11-10.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184T
Dimensions:
- Length (Inches): 15
- Width (Inches): 7
- Height (Inches): 9
- Weight (LBS): 45
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!