Toshiba B1004VLF3U3H Motor (100 HP, 1,775 RPM, 230/460 V)

Toshiba B1004VLF3U3H Motor (100 HP, 1,775 RPM, 230/460 V)

Toshiba 3 Phase Induction Motor. Model: B1004VLF3U2H. Serial No: 4900646. HP: 100. Volts: 230/460. Amp: 238/119. RPM: 1775. Frame: 404T.

Product Details

  • Stock No: JVA03B
  • Manufacturer: Toshiba
  • Model: B1004VLF3U3H
  • Serial Number: 4900646

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 238/119
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 24
  • Height (Inches): 28
  • Weight (LBS): 1,020
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Previously Used With: Reciprocating Compressor Package.

Toshiba B1004VLF3U3H Motor (100 HP, 1,775 RPM, 230/460 V)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed