U.S. Electrical Enclosed High Efficiency Motor (10 HP, 1755 RPM, 230/460 V)
U.S. Electrical Enclosed High Efficiency Motor (10 HP, 1755 RPM, 230/460 V) Serial Number: . 10 HP. Motor RPM: 1755. Motor Voltage:1755. Motor Voltage: 230/460. Motor Amps: 27.2/13.5. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 215TC. Shipping Dimensions (Inches): 29x19x23. Weight(lbs): 220
Product Details
- Stock No: TFWP01B
- Manufacturer: U.S. Electrical
- Model: Enclosed High Efficiency
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical
- Motor Horsepower(HP): 10
- Motor RPM: 1,755
- Motor Voltage: 230/460
- Motor Amps: 27.2/13.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215TC
Dimensions:
- Length (Inches): 29
- Width (Inches): 19
- Height (Inches): 23
- Weight (LBS): 220
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Positive Displacement Pump
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!