- Product Details
GEA 230GLX Rotary Screw Compressor Package (GEA RR-R2240S-28, 300 HP 460 V)
GEA/FES Rotary Screw Compressor Package. Model:230GLX. Serial No: 04005-003-1-01-01. Refrigerant: R-717. Customer ID: 105579. Cooling Type: Thermosiphon. Size: 807. GEA Bare Screw Compressor - Model: RR-R2240S-28, Serial No: R2074, Mark: 5, Hydraulic Test Pressure: 620 PSIG. Max Design Working Pressure: 406 PSIG. Max Input Speed: 3600 RPM. Certified by Circle H Manufactur Inc LLC Oil Separator - National Board: 2603, Serial No: 214029. MAWP: 400 PSI @ 250 F, MDMT: -20 F @ 400 PSI. Tube Side - MAWP: 400 PSI @ 200 F. MDMT: -20 F @ 400 PSI.
Product Details
- Stock No: YTAE03
- Manufacturer: GEA
- Model: 230GLX
- Serial Number: 04005-003-1-01-01
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: GEA
- Package Model: 230GLX
- Package SN: 04005-003-1-01-01
- Package Order: 04005-003-1-01-01
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 620
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- # Compressors in Package: 1
- Compressor Model: RR-R2240S-28
- Compressor SN: R2074
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 620
- Compressor Year Manufactured: 2014
- Compressor Run Time Hours: 38,941
- Oil Separator Included? Yes
- Oil Separator National Board #: 18804
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 2603
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GEA GForce Micro Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 300
- Motor RPM: 3,565
- Motor Voltage: 460
- Motor Amps: 322
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444/5TS
Dimensions:
- Length (Inches): 130
- Width (Inches): 60
- Height (Inches): 80
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!