Alfa Laval Spiral Heat Exchanger
1996 Alfa Laval Spiral Heat Exchanger. S/N 22264, National board 15845. Barrel dimensions: 24 in. dia x 64 in. L. Outlets:(2) 3 in.; (2) 2 in. MAWP: 75 psi at 150° F. MDMT: 20 °F at 75 psi. Surface area: 180 sq. ft. Spiral Heat Exchanger. Type 1-H. Head Material: SA-516-70. Shell material: SA-240-311L. Inlet: 3 in.; 3 in. face. Outlet: 2 in. THK .81 in.; THK .105 in. Gaps are 1 in. on product and media sides.
Product Details
- Stock No: 85.PF826.5
- Manufacturer: Not Specified
- Serial Number: 22264
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!