Evapco NTPA-49-0408 Ammonia Evaporator Coil- 38 TR, 3 Fans (Low Temperature)
Evapco NTPA-49-0408Penthouse Ammonia Evaporator- 37.5 Ton, 3 Fans (Low Temperature) This evaporator runs with Frosted Low Temperature Coils. It has a capacity of 30000 (BTUH / °F TD) with an estimated tonnage of 37.5 (TR) @15TD. An Air Flow of 29708 CFM and. It has Recirculated Bottom fed coils. It previous ran on Ammonia (R717 | NH3). Included are 3 3 HP fan motors.
Product Details
- Stock No: GENR40
- Manufacturer: Evapco
- Model: NTPA-49-0408
- Serial Number: I029420
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 30,000
- Est. Tons (TR) @15TD Wet: 37.5
- Frosted Capacity (BTUH/ °F TD): 30,000
- Est. Tons (TR) @15TD Frosted: 37.5
- Air Flow (CFM): 29,708
- Coil Volume (ft3): 10.18
- Coil Type: Recirculated
- Feed Type: Bottom
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- Motor Manufacturer: Super-E
- Motor Horsepower(HP): 3
- Motor RPM: 1,200
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184T
Dimensions:
- Length (Inches): 176
- Width (Inches): 108
- Height (Inches): 102
- Weight (LBS): 8,975
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!