Krack PCS2L-5310-4-5-RBA-HGU-LH Ammonia Evaporator Coil- 42 TR, 2 Fans (Low Temperature)

Krack PCS2L-5310-4-5-RBA-HGU-LH Ammonia Evaporator Coil- 42 TR, 2 Fans (Low Temperature)

Krack Ammonia Evaporator Coil. Model:PCS2L-5310-4-5-RBA-HGU-LH. Serial No: 467740-01A. Refrigerant: R-717. Design Pressure: 302. Manufacture Date: 6/1996. Fan Motors (2): Volts: 460, Hz: 60, Ph:3, Hp: 5. Fan Diameter: 42 in.

Product Details

  • Stock No: NIH04
  • Manufacturer: Krack
  • Model: PCS2L-5310-4-5-RBA-HGU-LH
  • Serial Number: 467740-01A

Evaporator Coil Details

  • Frosted or Wet Coil: Wet
  • Wet Capacity (BTUH/ °F TD): 33,800
  • Est. Tons (TR) @15TD Wet: 42
  • Air Flow (CFM): 45,400
  • Unit Coil Volume (ft3): 8.2
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 5
  • Motor Voltage: 460
  • Motor Amps: 7.20
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 137
  • Width (Inches): 54
  • Height (Inches): 76
  • Weight (LBS): 7,100
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 1996
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes

Krack PCS2L-5310-4-5-RBA-HGU-LH Ammonia Evaporator Coil- 42 TR, 2 Fans (Low Temperature)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed