Vilter VLP-16-83-1/3-XA-HGP Ammonia Evaporator Coil- 7.2 TR, 4 Fans (Low Temperature)

Vilter VLP-16-83-1/3-XA-HGP Ammonia Evaporator Coil- 7.2 TR, 4 Fans (Low Temperature)

Vilter Evaporator Coil. Model: VLP-16-83-1/3-XA-HGP. Serial No: C-1640. Order No: K-61052. Fan Motors(4): HP: 1/3, Amps: 1.8, RPM: 1150. Volts: 230, Ph: 3, Hz: 60. Defrost: Hot Gas. Pneumatic Test Pressure: 300 PSIG. MAWP: 315 PSIG @ 40 F. MDMT: -60 F @ 315. Design Capacity: 5761 BTUH/TD. Air Flow: 10600 CFM. Coil Temperature: -22. Room Temperature: -10 F. Refrigerant: R-717. Refrigerant Feed: DX. Fins Per Inch: 3. Internal Volume: 1.6 Ft3. Surface Area: 1638 Ft2. Fan Diameter: 16 Inch.

Product Details

  • Stock No: GWIC06
  • Manufacturer: Vilter
  • Model: VLP-16-83-1/3-XA-HGP
  • Serial Number: C-1640

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @15TD Wet: 7.2
  • Frosted Capacity (BTUH/ °F TD): 5,751
  • Air Flow (CFM): 10,600
  • Unit Coil Volume (ft3): 1.6
  • Coil Type: Direct Expansion
  • Feed Type: Top
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 71
  • Fins Per Inch: 3
  • # Fans: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors (4): Hp Each: 1/3. Amps Each: 1.8. RPM: 1150. Volts: 230. Ph: 3. Hz: 60.

Dimensions:

  • Length (Inches): 151
  • Width (Inches): 30
  • Height (Inches): 25
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2004
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes

Vilter VLP-16-83-1/3-XA-HGP Ammonia Evaporator Coil- 7.2 TR, 4 Fans (Low Temperature)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed