Frick Rotary Screw Compressor Package (GEA 155, 150 HP 460 V, Micro Control Panel)

Frick Rotary Screw Compressor Package (GEA 155, 150 HP 460 V, Micro Control Panel)

Frick Rotary Screw Compressor Package. GEA Rotary Screw Compressor: Model: 155, Serial No: MK1F-1320, Rebuild No: RW220075, Rebuilt Date: 04-16. Frick Quantum Control Panel. Certified FES Oil Separator: National Board: 5076. Max Allowing Working Pressure: 250 PSIG @ 200 F. Min Design Metal Temperature: -20 F @ 250 PSI. FES serial no: 900292. Year Built: 1990. Marathon Electric Motor: HP: 150, Hz: 60, Volts: 460, PH: 3, FLA: 163, RPM: 3575, Frame: 405TS.

Product Details

  • Stock No: IPCB01
  • Manufacturer: Frick
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: 155
  • Compressor SN: MK1F-1320
  • Compressor Rebuild Year: 2016
  • Compressor Run Time Hours: 115,347
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 5076

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: Frick Quantum Control Panel.

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 150
  • Motor RPM: 3,575
  • Motor Voltage: 460
  • Motor Amps: 163
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS

Dimensions:

  • Length (Inches): 79
  • Width (Inches): 31
  • Height (Inches): 60
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Frick Package Plate.

Frick Rotary Screw Compressor Package (GEA 155, 150 HP 460 V, Micro Control Panel)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed