Just Arrived
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
Back
Frick RWF-222B Rotary Screw Compressor Frick RWF-222B Rotary Screw Compressor Package (Frick SGC2317, 175 HP 460 V, Frick Micro Control Panel) (Frick SGC231, 175 HP 460 V, Frick Micro Control Panel)
Frick RWF-222B Rotary Screw Compressor Frick RWF-222B Rotary Screw Compressor Package (Frick SGC2317, 175 HP 460 V, Frick Micro Control Panel) (Frick SGC231, 175 HP 460 V, Frick Micro Control Panel)
Frick RWF-222B Rotary Screw Compressor Frick RWF-222B Rotary Screw Compressor Package (Frick SGC2317, 175 HP 460 V, Frick Micro Control Panel) (Frick SGC231, 175 HP 460 V, Frick Micro Control Panel)
Frick RWF-222B Rotary Screw Compressor Package. Model: RWF-222B, Serial No: F0084VFMCTTGA03, Frick Sales Order: 28123604000. Refrigerant: R717, Max Design Pressure: 300 PSIG. Frick Rotary Bare Screw Compressor: Model: SGC231, Serial No: 70148, Refrigerant: R717, Volume Ratio: 2.2-5.0, Max Speed RPM: 4500, Design Pressure: 400 PSIG, Year of Mfr: 2002. Certified by Frick Oil Separator: National Board: 145422, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PSI. Frick Quantum HD Retrofit Panel.
Product Details
- Stock No: BRZB30
- Manufacturer: Frick
- Model: RWF-222B
- Serial Number: F0084VFMCTTGA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWF-222B
- Package SN: F0084VFMCTTGA03
- Package Order: 28123604000
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: SGC2317
- Compressor SN: 70148
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 400
- Compressor Year Manufactured: 2002
- Compressor Run Time Hours: 73,784.4
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 145422
- Oil Cooler National Board #: 145402
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Retrofit Panel
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Type: EATON Reduced Voltage Soft Starter.
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 175
- Motor RPM: 3,550
- Motor Voltage: 460
- Motor Amps: 193
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TDZ
Dimensions:
- Length (Inches): 175
- Width (Inches): 75
- Height (Inches): 89
- Weight (LBS): 11,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!