Henry Technologies Soby 1F2G-16-21-300-HD Ammonia Evaporator Coil
(1) Henry Technologies Soby Blast Freezer Evaporator-20 Tons. Model: 1F2G-16-21-300-HD. S/N's: 113201-1 and 113201.2. Refrigerant: recirculated ammonia R-717. (3) 26 in. dia. fans with ASEA Motors, 7.4 hp, 1725 rpm, 480 V, 10.5 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 5 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 12 ft. L x 67 in. W x 8 ft. 6 in. H.
Product Details
- Stock No: JJJA001.
- Manufacturer: Henry Technologies Soby
- Model: 1F2G-16-21-300-HD
- Serial Number: 113201-1 and 113201.2
Evaporator Coil Details
- Est. Tons (TR) @15TD Wet: 20
- Est. Tons (TR) @15TD Frosted: 20
- Coil Type: Recirculated
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: ASEA Motors
- Motor Horsepower(HP): 7.4
- Motor RPM: 1725
- Motor Voltage: 480
- Motor Amps: 10.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 144
- Width (Inches): 67
- Height (Inches): 102
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!