Rotary Screw Compressor Package (MISSING SCREW, 300 HP 460 V, Vilter Micro Control Panel)
Vilter Screw Package - Previously had a VSM701 Screw Compressor but was removed and sold. The rest of the package is still available. Ram Industries Electric Industrial Motor - HP: 300, RPM: 3580, PH:3, HZ: 60, Volts: 460, Frame: 447TSC, Encl: ODP, Duty: CONT, Max 40, Nom EFF: 95.8. Vilter Oil Separator - Certified by Standard Refrigeration. National Board & Serial No: 462449, MAWP: 400/FV PSI @ 400 F. MDMT: -20 F @ 400/FV PSI. Year Built: 2007.
Product Details
- Stock No: RRK03
- Manufacturer: Vilter
- Model: VSM701
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
Screw Compressor Details
- Compressor Included? No
- Compressor Manufacturer: Vilter
- Oil Separator Included? Yes
- Oil Separator National Board #: 462449
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 462944
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Vilter
- Micro Control Panel Description: Vilter Vission Micro-Control Panel - Touch-Screen Interface Board. P/N: 301C.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 300
- Motor RPM: 3,580
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447TSC
Dimensions:
- Length (Inches): 120
- Width (Inches): 61
- Height (Inches): 74
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Minus Screw Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!