Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Baldor

View
Baldor 18D001X518H1 Motor (150 HP, 1780 RPM, 460 V)Baldor 18D001X518H1 Motor (150 HP, 1780 RPM, 460 V)
Save 9%
Baldor 208-230/460V Motor – 10 HP Baldor Baldor 208-230/460V Motor – 10 HP Baldor
Baldor Baldor 208-230/460V Motor - 10 HP

HDDF274B

Only 1 unit left
Baldor 37E799-127 Motor (5 HP, 1140 RPM, 208-230/460 V)Baldor 37E799-127 Motor (5 HP, 1140 RPM, 208-230/460 V)
Save 9%
90 Degree Baldor Motor Drive Baldor
Baldor Baldor 90 Degree Motor Drive

SGM116(3)

Only 1 unit left
Save 9%
Baldor Adjustable Speed Drive Control Baldor
Save 9%
Baldor Ammonia Compressor Motor- 150 HP Baldor Baldor Ammonia Compressor Motor- 150 HP Baldor
Baldor Baldor Ammonia Compressor Motor- 150 HP

EKTF9397.3a

Only 1 unit left
Baldor BM3611T Motor (3 HP, 1725 RPM, 208-230/460 V)Baldor BM3611T Motor (3 HP, 1725 RPM, 208-230/460 V)
Baldor CDFSWD3430 Motor (44198 HP, 1750 RPM, 90 V)Baldor CDFSWD3430 Motor (44198 HP, 1750 RPM, 90 V)
Baldor CM3704T Motor (3 HP, 1165 RPM, 208-230/460 V)Baldor CM3704T Motor (3 HP, 1165 RPM, 208-230/460 V)
Save 9%
Baldor Digital Electronic Variable Speed Frequency Inverter Baldor
Save 9%
2300 / 4160 V Baldor Electric Motor - 500 HP Baldor 2300 / 4160 V Baldor Electric Motor - 500 HP Baldor
Save 9%
Baldor Electric Motor – 125 HP Baldor Baldor Electric Motor – 125 HP Baldor
Baldor Baldor Electric Motor - 125 HP

RCJF1520A

Only 1 unit left
Save 9%
Baldor Electric Motor – 150 HP Baldor Baldor Electric Motor – 150 HP Baldor
Baldor Baldor Electric Motor - 150 HP

MDOF241B

Only 1 unit left
Save 9%
Baldor Electric Motor - 60 hp Baldor
Save 9%
Baldor Electric Motor - 700 HP Baldor Baldor Electric Motor - 700 HP Baldor
Baldor Baldor Electric Motor - 700 HP

DTTC834B.

Only 1 unit left
Save 9%
Baldor Electric Motor – 75 HP Baldor Electric Baldor Electric Motor – 75 HP Baldor Electric
Baldor Baldor Electric Motor - 75 HP

RCJF1650.a

Only 1 unit left
Save 9%
Baldor Electric Motor - 75 hp Baldor Electric
Save 9%
2300 / 4160 V Baldor Electric Motor- 700 HP Baldor 2300 / 4160 V Baldor Electric Motor- 700 HP Baldor
Save 9%
Baldor Electric Motor- 1-1/2 HP Baldor Baldor Electric Motor- 1-1/2 HP Baldor
Baldor Baldor Electric Motor- 1-1/2 HP

HDWR013A.a

Only 1 unit left
Save 9%
Baldor Electric Motor- 5 HP Baldor
Save 9%
Baldor Electric Motor-250 Hp Baldor
Baldor EM3611T Motor (3 HP, 1760 RPM, 230/460 V)Baldor EM3611T Motor (3 HP, 1760 RPM, 230/460 V)
Baldor H41071 Motor (25 HP, 3525 RPM, 230/460 V)Baldor H41071 Motor (25 HP, 3525 RPM, 230/460 V)
Save 9%
Baldor High Efficiency Electrical Motor – 200 HP Baldor Baldor High Efficiency Electrical Motor – 200 HP Baldor

Recently viewed