Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
Wet Capacity (BTUH/ °F TD)
Est. Tons (TR) @15TD Wet
Frosted Capacity (BTUH/ °F TD)
Est. Tons (TR) @15TD Frosted
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)

Crepaco

View
Save 9%
APV / Crepaco R series Positive Displacement Pump Crepaco APV / Crepaco R series Positive Displacement Pump Crepaco
Save 9%
APV Crepaco 5DD Homogenizer - 2500 PSIAPV Crepaco 5DD Homogenizer - 2500 PSI
Crepaco APV Crepaco 5DD Homogenizer - 2500 PSI

HDAF952.19a

Only 1 unit left
Save 9%
APV Crepaco 6RI Pump Crepaco APV Crepaco 6RI Pump Crepaco
Crepaco APV Crepaco 6RI Pump

KWBF1038.a

Sold out
Save 9%
APV Crepaco Centrifugal Pump Crepaco
Save 9%
APV Crepaco Processor Stainless Steel - 500 Gallon Crepaco
Save 9%
APV Crepaco Pump Stainless Steel Crepaco
Save 9%
APV Crepaco Spiral Holder Tube Crepaco
Save 9%
APV Crepaco Stainless Steel Holding Tank and Pump – 300 Gallons Crepaco APV Crepaco Stainless Steel Holding Tank and Pump – 300 Gallons Crepaco
Save 9%
Creamery Package Processor-150 Gallon Crepaco
Save 9%
SOLD Creamery Package Rota-Pro Swept Surface Heat Exchanger SOLD Crepaco
Save 9%
Creapaco Single Shell Tank - 750 Gallon Crepaco
Save 9%
Crepaco 10-Cylinder Reciprocating Compressor- 100 HP Crepaco
Save 9%
Crepaco Model 18 Centrifugal Pump Crepaco Crepaco Model 18 Centrifugal Pump Crepaco
Save 9%
Crepaco 4-Cylinder Ammonia Compressor - 125 hp Crepaco
Save 9%
Crepaco 4-Cylinder Ammonia Compressor - 125 hp Crepaco
Save 9%
Crepaco 4R Positive Displacement Pump Crepaco Crepaco 4R Positive Displacement Pump Crepaco
Save 9%
Crepaco 4R Positive Displacement Pump Crepaco Crepaco 4R Positive Displacement Pump Crepaco
Save 9%
Crepaco 6-Cylinder Ammonia Booster Compressor - 30 hp Crepaco
Save 9%
Crepaco 6-Cylinder Ammonia Booster Compressor - 50 hp Crepaco
Save 9%
Crepaco 6-Cylinder Ammonia Booster Compressor - 60 hp Crepaco
Save 9%
Crepaco 6-Cylinder Ammonia Booster Compressor - 60 hp Crepaco
Save 9%
Crepaco 6-Cylinder Ammonia Compressor - 100 hp Crepaco
Save 9%
Crepaco 6-Cylinder Ammonia Compressor - 50 hp Crepaco
Save 9%
Crepaco 6-Cylinder Reciprocating Compressor - 50 hp Crepaco

Recently viewed