Imeco XLP-XL-1060 Evaporative Condenser (1,060 Nominal Tons,1-25 HP Motor)

Imeco XLP-XL-1060 Evaporative Condenser (1,060 Nominal Tons,1-25 HP Motor)

Year of Manufacture: 1997
Number Units in Package: 1
Nominal Tons (total): 1060 TR*
Ammonia Tons (total): 752.6 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 250 PSIG
Pump Requirements (per unit): 10HP 600 GPM
Pump Included? Sump Pump - Aurora Pump Mod. 92-13276-1 Type 341A BF Size 4x59B Impeller size: 7 ¾” Head ft. 45 RPM 1750 Sump Motor - U.S. Motors Mod. RY25A 10HP Frame 215JM Volts 460 1725 RPM 215 JM
Fan Details (per unit): Fan Motor 1x 25HP 460 v 360-3-60 1800 RPM 284T frame Fan Blade: P/N 008208KD Bushing: P/N 0034420 Bearings: Dodge 1 5/8” Fan Belt Size: 2B-140

Top Dimensions (per unit): 12’ L x 12' W x 6'9" H
Top Weight (per unit): 25,000 LBS
Bottom Dimensions (per unit): 12’ L x 12' W x 8'3" H
Bottom Weight (per unit): 6,000 LBS

Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb


Product Details

  • Product ID: 13707
  • Stock No: SBOD07.30
  • Manufacturer: Imeco
  • Model: XLP-XL-1060
  • Serial Number: 14600-1RH

Condenser Package Details

  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 1060
  • Unit Ammonia Tons (TR): 752.6
  • Design Pressure (PSI): 250

Pump Details

  • Pump Included? Yes
  • Pump Recommended HP: 10
  • Pump Recommended Gallons per Minute (GPM): 600

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 25
  • Motor RPM: 1800
  • Motor Voltage: 460
  • Motor Amps: 360
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T

Dimensions:

Additional Product Details

  • Year of Manufacture: 1997
  • Product Purchased From: Seaboard Foods

Imeco XLP-XL-1060 Evaporative Condenser (1,060 Nominal Tons,1-25 HP Motor)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed