Evapco ATC-1284B Evaporative Condenser Tower (2 tower units, 1284 Ton)
Evapco ATC-1284B Evaporative Condenser Tower (2 tower units, 1284 Ton)
Year of Manufacture: 2007
Number Units in Package: 2
Nominal Tons (total): 1284 TR*
Ammonia Tons (total): 975.2 TR*
Coil Volume (total): 202 ft3
CFM (total): 229800 CFM
Nominal Tons (per unit): 642 TR*
Ammonia Tons (per unit): 487.6 TR*
Coil Volume (per unit): 101 ft3
CFM (per unit): 114900 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: PSIG
Pump Requirements (per unit): 7.5 HP, 460V, 60 Hz, 3-phase. 1,200 GPM
Pump Included? Yes
Fan Details (per unit): 15 HP, 460V, 60 Hz, 3-phase
Top Dimensions (per unit): 20'2" L x 12'1" W x 9'8" H
Top Weight (per unit): 22,900 LBS
Bottom Dimensions (per unit): 20'2"L x 12'1"W x 8'3"H
Bottom Weight (per unit): 3,950 LBS
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Product ID: 13464
- Stock No: MRBA07A
- Manufacturer: Evapco
- Model: ATC-1284B
- Serial Number: 7-323768
Condenser Package Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
- Pump Included? Yes
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!