1495 Ton - 2001 Evapco ATC-1495B Evaporative Condenser Tower (2 tower units)

1495 Ton - 2001 Evapco ATC-1495B Evaporative Condenser Tower (2 tower units)

Year of Manufacture: 2001
Number Units in Package: 2
Nominal Tons (total): 1495 TR*
Ammonia Tons (total): 1061 TR*
Coil Volume (total): 202 ft3
CFM (total): 229800 CFM

Nominal Tons (per unit): 747.5 TR*
Ammonia Tons (per unit): 530.5 TR*
Coil Volume (per unit): 101 ft3
CFM (per unit): 114900 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure:  PSIG
Pump Requirements (per unit): 7.5 HP 2,100 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 25HP

Top Dimensions (per unit): 20'2" L x 12'1" W x 9'8" H
Top Weight (per unit): 22,900 LBS
Bottom Dimensions (per unit): 20'2" L x 12'1" W x 8'3" H
Bottom Weight (per unit): 3,950 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Product ID: 13474
  • Stock No: JMIC02
  • Manufacturer: Evapco
  • Model: ATC-1495B
  • Serial Number: M015329

Additional Product Details:

  • Year of Manufacture: 2001
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 02_bottomheight_inches: 99
  • 02_bottomwidth_inches: 145
  • 02_bottom_length_inches: 242
  • 02_bottom_weight_lbs: 3950
  • 02_multiple_units_included_in: Yes
  • 02_package_ammonia_tons_tr: 1061
  • 02_package_cfm_cfm: 229800
  • 02_package_coil_volume_ft3: 202
  • 02_package_nominal_tons_tr: 1495
  • 02_pump_recommended_gallons_pe: 2100
  • 02_pump_recommended_hp: 7.5
  • 02_top_length_inches: 242
  • 02_top_weight_lbs: 22900
  • 02_top_width_inches: 145
  • 02_units_included_in_package: 2
  • 02_unit_ammonia_tons_tr: 530.5
  • 06_coil_volume_ft3: 101
  • ammonia_r717__nh3_compatable: Yes
  • cfm: 114900
  • description: Year of Manufacture: 2001
    Number Units in Package: 2
    Nominal Tons (total): 1495 TR*
    Ammonia Tons (total): 1061 TR*
    Coil Volume (total): 202 ft3
    CFM (total): 229800 CFM

    Nominal Tons (per unit): 747.5 TR*
    Ammonia Tons (per unit): 530.5 TR*
    Coil Volume (per unit): 101 ft3
    CFM (per unit): 114900 CFM

    R-717 (ammonia) or R22 (freon). Last run with Ammonia.
    Design pressure:  PSIG
    Pump Requirements (per unit): 7.5 HP 2,100 GPM
    Pump Included? No, can purchase separately
    Fan Details (per unit): 25HP

    Top Dimensions (per unit): 20'2" L x 12'1" W x 9'8" H
    Top Weight (per unit): 22,900 LBS
    Bottom Dimensions (per unit): 20'2" L x 12'1" W x 8'3" H
    Bottom Weight (per unit): 3,950 LBS

    *Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

    Can sell one tower unit from a group upon request for a fee. Please request as needed.
  • halocarbon_freon__r22_compatab: Yes
  • manufacturer: Evapco
  • model: ATC-1495B
  • motor_horsepower_hp: 25
  • motor_included_yesno: yes
  • name: 1495 Ton - 2001 Evapco ATC-1495B Evaporative Condenser Tower (2 tower units)
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13474
  • pump_included: No
  • serial_number: M015329
  • stock_no: JMIC02
  • top_height_inches: 116
  • unit_nominal_tons_tr: 747.5
  • year_of_manufacture: 2001

1495 Ton - 2001 Evapco ATC-1495B Evaporative Condenser Tower (2 tower units)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed