Imeco IDC-1880-4Q Evaporative Condenser (1880 Package Nominal Tons,1-20 HP Motor, 4 Tower Units)

Imeco IDC-1880-4Q Evaporative Condenser (1880 Package Nominal Tons,1-20 HP Motor, 4 Tower Units)

Special Notes about Machine: Removed during a system upgrade at a Walmart Distribution Center.

Year of Manufacture: 2001
Number Units in Package: 4
Nominal Tons (total): 1880 TR*
Ammonia Tons (total): 1333.3 TR*
Coil Volume (total): ft3
CFM (total): 318100 CFM

Nominal Tons (per unit): 470 TR*
Ammonia Tons (per unit): 333.325 TR*
Coil Volume (per unit): ft3
CFM (per unit): 79525 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 300 PSIG
Pump Requirements (per unit): 5HP 715 GPM
Pump Included? No, can purchase separately
Fan Details (per unit): 20 HP 1765 RPM, 24 FLA, 460V, 60 Hz, 3-phase

Top Dimensions (per unit): 14'5 L x 12' W x 9'8 H
Top Weight (per unit): 14,054 LBS
Bottom Dimensions (per unit): 14'5 L x 12' W x 8' H
Bottom Weight (per unit): 4,142 LBS

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Stock No: MRBA04
  • Manufacturer: Imeco
  • Model: IQD-1880-4Q
  • Serial Number: 30510-1

Condenser Details

  • Multiple Units Included in Package? Yes
  • # Units included in Package: 4
  • Package Nominal Tons (TR): 1880
  • Package Ammonia Tons (TR): 1333.3
  • Package CFM (CFM): 318100
  • Unit Nominal Tons (TR): 470
  • Unit Ammonia Tons (TR): 333.325
  • Unit CFM (CFM): 79525
  • Design Pressure (PSI): 300

Condenser Dimensions

  • Top Length (Inches): 173
  • Top Width (Inches): 144
  • Top Height (Inches): 116
  • Top Weight (LBS): 14054
  • Bottom Length (Inches): 173
  • Bottom Width (Inches): 144
  • Bottom Height (Inches): 96
  • Bottom Weight (LBS): 4142

Pump Details

  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 715

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 20
  • Motor RPM: 1765
  • Motor Voltage: 460
  • Motor Amps: 24
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Year of Manufacture: 2001
  • Spec Sheet Available: Yes

Imeco IDC-1880-4Q Evaporative Condenser (1880 Package Nominal Tons,1-20 HP Motor, 4 Tower Units)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed