1986 Ammonia Blast Freezer Coils

1986 Ammonia Blast Freezer Coils

1986 Ammonia Blast Freezer Coils. Model FFN137-0312-AA-4159-717R and L. Aluminum coil rated for 80 tons @ 10.5 deg. FTD. Hot gas defrost. Unit is 20 ft. long x 7 ft. wide x 16 ft. high. (4) - 15 hp fans with air turning vanes on top.

Product Details

  • Product ID: 5092
  • Stock No: cSC2052b.
  • Manufacturer: Not Specified
  • Model: FFN137-0312-AA-4159-717R
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1986 Ammonia Blast Freezer Coils. Model FFN137-0312-AA-4159-717R and L. Aluminum coil rated for 80 tons @ 10.5 deg. FTD. Hot gas defrost. Unit is 20 ft. long x 7 ft. wide x 16 ft. high. (4) - 15 hp fans with air turning vanes on top.
  • manufacturer: Not Specified
  • model: FFN137-0312-AA-4159-717R
  • name: 1986 Ammonia Blast Freezer Coils
  • product_id: 5092
  • stock_no: cSC2052b.

1986 Ammonia Blast Freezer Coils

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed