Vilter Shell and Tube Heat Exchanger

Vilter Shell and Tube Heat Exchanger

Used Vilter Shell and Tube Heat Exchanger. Stainless steel. S/N F29110-2. Accumulator Dimensions 20 in. Diameter x 144 in. L. Shell Dimensions 24 in. Diameter x 274 in. L. Heat Exchanger Specifications: Shell Side Maximum Design Pressure 250 psi at 200 °F, Tube Side Maximum Design Pressure 100 psi at 200 °F. Unit has 181 tubes 1 in. in diameter. Product makes 12 passes through heat exchanger. Product inlets/ outlets are 4 in. Overall Dimensions 37 in. W x 281 in. L x 85 in. H.

Product Details

  • Product ID: 1647
  • Stock No: BIIR205.
  • Manufacturer: Vilter
  • Serial Number: F29110-2.

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Shell and Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed