1989 Vilter Shell and Tube Heat Exchanger
1989 Vilter Shell and Tube Heat Exchanger
Used 1989 Vilter Shell and Tube Heat Exchanger. S/N F39124-1. Accumulator (Upper Tube, Dimensions 16 in. Diameter x 216 in. Long. Lower Tube, Dimensions 16 in. Diameter x 278 in. Long. Heat Exchanger Specifications: Shell Side Maximum Design Pressure 250 psi at 200 °F, Minimum Design Metal Temperature -20 °F at 250 psi, Tube Side Maximum Design Pressure 100 psi at 200 °F, Minimum Design Metal Temperature -20 °F at 100 psi. Unit has (77) 1 in. Diameter Tubes; Has (7) Open/Shut Valves. Inlets/Outlets: (1) 1/4 in. (1) 3/8 in. (2) 1/2 in. (1) 1 in. (2) 3 in. (1) 4 in. (2) Float Switches Type LL. Mfg: Parker. Float Switch Details: For uses with NH3, Refrigerant-12, Refrigerant-22, Refrigerant-502, 120 Vac, 10 Amps, 240 Vac, 10 Amps, 240 Vac Pilot Duty, Maximum Temperature 65 °C (150 °F). Overall Dimensions: 32 in. W x 286 in. L x 90 in. H.
Product Details
- Product ID: 1645
- Stock No: BIIR206.
- Manufacturer: Vilter
- Model:
- Serial Number: F39124-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Used 1989 Vilter Shell and Tube Heat Exchanger. S/N F39124-1. Accumulator (Upper Tube, Dimensions 16 in. Diameter x 216 in. Long. Lower Tube, Dimensions 16 in. Diameter x 278 in. Long. Heat Exchanger Specifications: Shell Side Maximum Design Pressure 250 psi at 200 °F, Minimum Design Metal Temperature -20 °F at 250 psi, Tube Side Maximum Design Pressure 100 psi at 200 °F, Minimum Design Metal Temperature -20 °F at 100 psi. Unit has (77) 1 in. Diameter Tubes; Has (7) Open/Shut Valves. Inlets/Outlets: (1) 1/4 in. (1) 3/8 in. (2) 1/2 in. (1) 1 in. (2) 3 in. (1) 4 in. (2) Float Switches Type LL. Mfg: Parker. Float Switch Details: For uses with NH3, Refrigerant-12, Refrigerant-22, Refrigerant-502, 120 Vac, 10 Amps, 240 Vac, 10 Amps, 240 Vac Pilot Duty, Maximum Temperature 65 °C (150 °F). Overall Dimensions: 32 in. W x 286 in. L x 90 in. H.
- manufacturer: Vilter
- name: 1989 Vilter Shell and Tube Heat Exchanger
- product_id: 1645
- serial_number: F39124-1
- stock_no: BIIR206.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.