APV Crepaco 5DD Homogenizer - 1800 PSI

APV Crepaco 5DD Homogenizer - 1800 PSI

1990 APV Crepaco 5-Piston Homogenizer. Model: 5DD425. Rated capacity: 1,500 GPH at 1,800 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Single stage manual valve assembly. Plunger diameter: 1.249 in. Turbo flow and poppet valves. Spare parts included. Westinghouse electric motor, 30 hp, 1180 rpm, 230/460 V, 72.6/36.3 amps, 60 Hz, 3 phase. Motor pulley diameter: 6-1/2 in. Gear pulley diameter: 32 in. Ratio: 4.92. Final rpm: 240. Inlet: (1) 3 in. dia. ACME fitting. Outlet: 2 in. dia. I-Line fitting. Overall dimensions: 5 ft. 10 in. L x 4 ft. 2 in. W x 6 ft. H.

Product Details

  • Stock No: MDBC042.45
  • Manufacturer: APV
  • Model: 5DD425
  • Serial Number: 5DD425-3060

Homogenizer Details

  • Rated Capacity (GPH): 1500
  • Maximum Operating Pressure (PSI): 1800
  • Number of Stages: 1
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 30
  • Motor RPM: 1180
  • Motor Voltage: 230/460
  • Motor Amps: 72.6/36.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 70
  • Width (Inches): 50
  • Height (Inches): 72

Additional Product Details

  • Year of Manufacture: 1990

APV Crepaco 5DD Homogenizer - 1800 PSI

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed