1990 APV Plate Heat Exchanger - 1200 sq. ft.
1990 APV Plate Heat Exchanger - 1200 sq. ft.
1990 APV Plate Heat Exchanger. Model: CR5 HYDRAULIC. S/N: 22839. Materials of construction: 316 and 304 stainless steel. Number of plates: 223. Approximate heat transfer surface area: 1200 sq. ft. Originally installed in a Jerseymaid ice cream plant, this was originally used in a multi-pass process for a 14% ice cream mix flowing at 60 gpm, with water and glycol used as the heating and cooling media. Maximum operating pressure 225 psi. Overall dimensions: 11 ft. L x 3 ft. W x 8 ft. 5 in. H.
Product Details
- Product ID: 1410
- Stock No: 450.HDVI184.181a
- Manufacturer: APV
- Model: CR5 HYDRAULIC
- Serial Number: 22839
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1990 APV Plate Heat Exchanger. Model: CR5 HYDRAULIC. S/N: 22839. Materials of construction: 316 and 304 stainless steel. Number of plates: 223. Approximate heat transfer surface area: 1200 sq. ft. Originally installed in a Jerseymaid ice cream plant, this was originally used in a multi-pass process for a 14% ice cream mix flowing at 60 gpm, with water and glycol used as the heating and cooling media. Maximum operating pressure 225 psi. Overall dimensions: 11 ft. L x 3 ft. W x 8 ft. 5 in. H.
- manufacturer: APV
- model: CR5 HYDRAULIC
- name: 1990 APV Plate Heat Exchanger - 1200 sq. ft.
- product_id: 1410
- serial_number: 22839
- stock_no: 450.HDVI184.181a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.