Bell and Gossett Hot Water Set on Stainless Steel Stand

Bell and Gossett Hot Water Set on Stainless Steel Stand

1990 Bell and Gossett Hot Water Set. Bell and Gossett heat exchanger model: SU62-2. Shell and tube side MAWP: 150 PSI at 375°F. Shell and tube side MDMT: -20°F at 150 PSI. 8 sq. ft. heating surface area. Cast iron materials of construction. Bell and Gossett centrifugal pump, series D60, model: 040327. Current capacity: 5 gpm. Baldor electric industrial motor: cat. no: JMM3212T, spec: 35N835T481, 208-230/460V, 3450 rpm, 60 Hz, 3 phase. WIKA 316 SS dial, tube and connection pressure gauge. Baumann Associates Ltd. Actuated valve, model: 54-24588. Trend Industries dial temperature gauge. Stand materials of construction: stainless steel. Inlet(s)/outlet(s): 1 in. bottom trap, (2) 2 IN. hot and cold. Overall dimensions: 2 ft. L x 5 ft. 1 in. x 6 ft. 2 in. H.

Product Details

  • Stock No: MDPK639.3
  • Manufacturer: Bell & Gossett
  • Model: SU62-2
  • Serial Number: 90T79846-01

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell and Gossett Hot Water Set on Stainless Steel Stand

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed