1990 Bell & Gossett Heat Exchanger
1990 Bell & Gossett Heat Exchanger
1990 Bell & Gossett Heat Exchanger. Model: SU-104-2. S/N: 90779765-0. Nat’l Bd: 18531. Heat transfer flow rate: 50 gpm. Heating surface area: 56 sq. ft. 2-Pass heat exchanger. Shell side: MAWP: 150 psi @ 375 °F, MDMT: -20 °F @ 150 psi. Tube side MAWP: 125 psi @ 375 °F, tube side MDMT: -20 °F @ 125 psi. The “SU” Heat Exchanger is an instantaneous type, designed to heat liquids with steam. No space-wasting, expensive storage tank is needed. Inlets: 1/2 in. dia. NPT (female), 1 in. dia. bevel, 8 bolt 4-1/2 in. dia. flanged port. Outlets: 1 in. dia water port, 2-1/2 in. dia. steam release valve (female), 8 bolt 4-1/2 in. dia. flanged port. Overall dimensions: 73-1/2 in. L x 24 in. W x 81-1/2 in. H. (ACN68a)
Product Details
- Product ID: 7755
- Stock No: OI223.
- Manufacturer: ITT Bell & Gossett
- Model: SU-104-2
- Serial Number: 90779765-0
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1990 Bell & Gossett Heat Exchanger. Model: SU-104-2. S/N: 90779765-0. Nat’l Bd: 18531. Heat transfer flow rate: 50 gpm. Heating surface area: 56 sq. ft. 2-Pass heat exchanger. Shell side: MAWP: 150 psi @ 375 °F, MDMT: -20 °F @ 150 psi. Tube side MAWP: 125 psi @ 375 °F, tube side MDMT: -20 °F @ 125 psi. The “SU” Heat Exchanger is an instantaneous type, designed to heat liquids with steam. No space-wasting, expensive storage tank is needed. Inlets: 1/2 in. dia. NPT (female), 1 in. dia. bevel, 8 bolt 4-1/2 in. dia. flanged port. Outlets: 1 in. dia water port, 2-1/2 in. dia. steam release valve (female), 8 bolt 4-1/2 in. dia. flanged port. Overall dimensions: 73-1/2 in. L x 24 in. W x 81-1/2 in. H. (ACN68a)
- manufacturer: ITT Bell & Gossett
- model: SU-104-2
- name: 1990 Bell & Gossett Heat Exchanger
- product_id: 7755
- serial_number: 90779765-0
- stock_no: OI223.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.