Cherry Burrell Feldmeier Equipment Stainless Steel Single Shell Tank - 300 Gallon

Cherry Burrell Feldmeier Equipment Stainless Steel Single Shell Tank - 300 Gallon

1990 Cherry Burrell Feldmeier Equipment Stainless Steel Single Shell Tank – 300 Gallon. S/N: E-59-90. Material of construction: 304 stainless steel. Ref: C-B Drawing# 7072245. Inside straight-wall dimensions: 3 ft. 11 in. dia. x 4 ft. 2-1/2 in. H. Inlets: (3) 2 in. dia. ACME fittings, (1) 10 in. L x 10 in. W infeed (top), (1) 1 ft. 3 in. L x 2 ft. 6 in. W infeed (side), (1) 1 ft. 4-1/2 in. W x 2 ft. 10-1/2 in. H infeed (top). Outlets: (1) 4 in. dia. port with pneumatic butterfly valve, (1) 4 in. dia. port with butterfly valve, (1) 6 in. dia. flanged port. Overall dimensions: 9 ft. L x 4 ft. 7 in. W x 6 ft. 2 in. H.

Product Details

  • Product ID: 8567
  • Stock No: DTTC2043.
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: E-59-90

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (3) 2 in. dia. ACME fittings, (1) 10 in. L x 10 in. W infeed (top), (1) 1 ft. 3 in. L x 2 ft. 6 in. W infeed (side), (1) 1 ft. 4-1/2 in. W x 2 ft. 10-1/2 in. H infeed (top). Outlets: (1) 4 in. dia. port with pneumatic butterfly valve, (1) 4 in. dia. port with butterfly valve, (1) 6 in. dia. flanged port.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 108
  • Width (Inches): 55
  • Height (Inches): 74

Additional Product Details

  • Year of Manufacture: 1990

Cherry Burrell Feldmeier Equipment Stainless Steel Single Shell Tank - 300 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed