FES 775 / Mycom 320 SU Screw Compressor Package

FES 775 / Mycom 320 SU Screw Compressor Package

1990 FES 775 / Mycom 320 SU Screw Compressor Package. Model: 775 / 320 SU. S/N: 3251360. Compressor runtime: 48,093 hours. High stage. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. FES Oil Separator, S/N: 900529, Nat’l Bd: 5216, MAWP: 250 psi @ 200 °F, MDMT: -20 °F @ 250 psi. FES Micro II Control Panel, Model: 775, S/N: 90-0423-0301-02. FES pump, S/N: 11522823. Reliance Electric Motor, 10 hp, 1740 rpm, 230/460 V, 25.2/12.6 amps, 60 Hz, 3 phase. Inlets: 5 in. dia. port. Overall dimensions: 16 ft 2 in. L x 64 in. W x 97 in. H. (SR450). CF

Product Details

  • Stock No: DTTC827.
  • Manufacturer: FES
  • Model: 775 / 320 SU
  • Serial Number: 3251360

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 775 / Mycom 320 SU Screw Compressor Package

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed