1990 Letsch Corporation Stainless Tank- 560 Gallon

1990 Letsch Corporation Stainless Tank- 560 Gallon

1990 Letsch Corporation Jacketed Cook/Cool Tank- 560 Gallon. S/N: 2347-27. Nat'l Bd: 623. Stainless steel construction. Inside straight-wall dimensions: 4 ft. 10 in. L x 3 ft. 7 in. W x 4 ft. 4 in. H. MAWP: 100 psi @ 338°F. MDMT: -20°F @ 100 psi. Inlets: (1) 1 in. dia. port (jacket), Outlets: (1) 1 in. dia. port (jacket) (1) 2-1/2 in. dia. S-line drain port, (1) 3/4 in. dia. port, (2) 1 in. dia. FNPT fittings, (2) 1-1/2 in. FNPT fittings. This open top tank is specifically designed for use in curing, collection, storage, and immersion cooking and chilling. Overall dimensions: 6 ft. 6 in. L x 4 ft. 6-1/2 in. W x 5 ft. 1 in. H. NOTE: This unit has failed the pressure test. The jacket leaks. (ACN193)

Product Details

  • Product ID: 8903
  • Stock No: BBCF096.10
  • Manufacturer: Letsch Corporation
  • Model:
  • Serial Number: 2347-27
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1990 Letsch Corporation Jacketed Cook/Cool Tank- 560 Gallon. S/N: 2347-27. Nat'l Bd: 623. Stainless steel construction. Inside straight-wall dimensions: 4 ft. 10 in. L x 3 ft. 7 in. W x 4 ft. 4 in. H. MAWP: 100 psi @ 338°F. MDMT: -20°F @ 100 psi. Inlets: (1) 1 in. dia. port (jacket), Outlets: (1) 1 in. dia. port (jacket) (1) 2-1/2 in. dia. S-line drain port, (1) 3/4 in. dia. port, (2) 1 in. dia. FNPT fittings, (2) 1-1/2 in. FNPT fittings. This open top tank is specifically designed for use in curing, collection, storage, and immersion cooking and chilling. Overall dimensions: 6 ft. 6 in. L x 4 ft. 6-1/2 in. W x 5 ft. 1 in. H. NOTE: This unit has failed the pressure test. The jacket leaks. (ACN193)
  • manufacturer: Letsch Corporation
  • name: 1990 Letsch Corporation Stainless Tank- 560 Gallon
  • product_id: 8903
  • serial_number: 2347-27
  • stock_no: BBCF096.10

1990 Letsch Corporation Stainless Tank- 560 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed