1990 McBrady Orbit Cleaner-Rinser

1990 McBrady Orbit Cleaner-Rinser

1990 McBrady Orbit Cleaner-Rinser. Model: Orbit 401. S/N: A48-4678. Capacity: (18) 64 oz. bottles. Speed: rated at 400 bottles/min. (18) Rinse air nozzles. Maximum product width: 36 in. L x 4-1/2 in. Motor, 0.75 hp. Air cleaning is performed through a direct tube, injected inside the each container or vial. Conveyor infeed/exit height: 44 in. Overall dimensions: 50 in. L x 75 in. W x 100 in. H.

Product Details

  • Product ID: 4185
  • Stock No: 140.MFM1580a.20
  • Manufacturer: McBrady Engineering
  • Model: Orbit 401
  • Serial Number: A48-4678
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1990 McBrady Orbit Cleaner-Rinser. Model: Orbit 401. S/N: A48-4678. Capacity: (18) 64 oz. bottles. Speed: rated at 400 bottles/min. (18) Rinse air nozzles. Maximum product width: 36 in. L x 4-1/2 in. Motor, 0.75 hp. Air cleaning is performed through a direct tube, injected inside the each container or vial. Conveyor infeed/exit height: 44 in. Overall dimensions: 50 in. L x 75 in. W x 100 in. H.
  • manufacturer: McBrady Engineering
  • model: Orbit 401
  • name: 1990 McBrady Orbit Cleaner-Rinser
  • product_id: 4185
  • serial_number: A48-4678
  • stock_no: 140.MFM1580a.20

1990 McBrady Orbit Cleaner-Rinser

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed