1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum – 256 Sq. Ft.
1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum – 256 Sq. Ft.
1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum. Estimated maximum capacity of heat exchange surface area: 256 sq. ft. (54) 1 in. diameter x 217 in. L carbon steel tubes. Shell side MAWP: 250 psi @ 200°F, MDMT: -20°F @ 250 psi. Tube side: MAWP: 100 psi @ 200°F, MDMT: -20°F @ 100 psi. (3) Henry Valve Co. model: LI-50 liquid level indicators. (2) Parker safety relief valves. Type SRH204. Set pressure: 250 psig. Air capacity 747 scfm. (2) WIKA dial temperature gauges. (2) Parker type LL, float switch assemblies. Inlet / outlets: 5 in. Overall dimensions: 19 ft. 6 in. L x 2 ft. 5 in. W x 4 ft. 9 in. H.
Product Details
- Product ID: 12084
- Stock No: AACA2074A.5
- Manufacturer: Precision Heat Exchanger Co.
- Model:
- Serial Number: 11870-3 & 11870-4
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 234
- Width (Inches): 29
- Height (Inches): 57
- Weight (LBS):
- ACN:
All fields
- 18_heat_transfer_surface_area: 256
- 19_inlets__outlets_description: Inlet / outlets: 5 in
- 19_mawp_psi_at_temp: Shell Side: 250 psi @ 200°F. Tube Side: 100 psi @ 200°F
- 19_mdmt_temp_at_psi: Shell Side: -20°F @ 250 psi. Tube Side: -20°F @ 100 psi.
- 19_national_board_number: 5278 & 5279
- 19_number_of_tubes: 54
- 19_tube_diameter_inches: 1
- 19_tube_length_inches: 217
- 19_tube_material: Carbon Steel
- description: 1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum. Estimated maximum capacity of heat exchange surface area: 256 sq. ft. (54) 1 in. diameter x 217 in. L carbon steel tubes. Shell side MAWP: 250 psi @ 200°F, MDMT: -20°F @ 250 psi. Tube side: MAWP: 100 psi @ 200°F, MDMT: -20°F @ 100 psi. (3) Henry Valve Co. model: LI-50 liquid level indicators. (2) Parker safety relief valves. Type SRH204. Set pressure: 250 psig. Air capacity 747 scfm. (2) WIKA dial temperature gauges. (2) Parker type LL, float switch assemblies. Inlet / outlets: 5 in. Overall dimensions: 19 ft. 6 in. L x 2 ft. 5 in. W x 4 ft. 9 in. H.
- heat_transfer_surface_area: 256
- height_inches: 57
- length_inches: 234
- manufacturer: Precision Heat Exchanger Co.
- name: 1990 Precision Heat Exchanger Co. Products Chiller with Surge Drum – 256 Sq. Ft.
- product_id: 12084
- serial_number: 11870-3 & 11870-4
- stock_no: AACA2074A.5
- tube_diameter_inches: 1
- tube_length_inches: 217
- tube_material: Carbon Steel
- width_inches: 29
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.