1990 Precision Heat Exchanger Co. Tube Chiller with Surge Drum
1990 Precision Heat Exchanger Co. Tube Chiller with Surge Drum
1990 Precision Heat Exchanger Co. Tube Chiller with Surge Drum. S/N: 11821-1. Nat'l Bd: 5172. Tube material: carbon steel. Number of passes: 4. Number of tubes: 184. Tube dimensions: 1 in. dia. x 24 ft. 1-1/2 in. Heat transfer surface area: approx. 1,162 sq. ft. Tube volume: 180 gal. MAWP shell side: 150 psi @ 200 °F. MDMT: -20 °F @ 150 psi. MAWP tube side: 100 psi @ 200 °F. MDMT tube side: -20 °F @ 100 psi. Precision Heat Exchanger Surge Drum, S/N: 11821-2, Nat’l Bd: 5173, MAWP shell side: 150 psi @ 200 °F, MDMT shell side: -20 °F @ 150 psi, (2) Parker Float Switches. Inlets: (1) 4 in. dia. flanged fitting, (2) 4 in. dia. ports, (2) 1 in. dia. NPT fittings. Outlets: (1) 4 in. dia. flanged fitting, (2) 1-1/2 in. dia. ports, (1) 3/4 in. dia. port. Overall dimensions: 30 ft. 10 in. L x 5 ft. 4 in. W x 8 ft. 2-1/2 in. H.
Product Details
- Product ID: 8892
- Stock No: DTTC2097.
- Manufacturer: Precision Heat Exchanger Co.
- Model:
- Serial Number: 11821-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture: 1990
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 370
- Width (Inches): 64
- Height (Inches): 98.5
- Weight (LBS):
- ACN:
All fields
- 18_heat_transfer_surface_area: 1162
- 26_chiller_type: Shell & Tube Heat Exchangers
- 55_heat_exchanger_description: Tube volume: 180 gal. MAWP shell side: 150 psi @ 200 °F. MDMT: -20 °F @ 150 psi. MAWP tube side: 100 psi @ 200 °F. MDMT tube side: -20 °F @ 100 psi. Precision Heat Exchanger Surge Drum, S/N: 11821-2, Nat l Bd: 5173, MAWP shell side: 150 psi @ 200 °F, MDMT shell side: -20 °F @ 150 psi, (2) Parker Float Switches.
- 55_high_side_refrigeration_equ: No
- 55_surge_drum_included: Yes
- ammonia_r717__nh3_compatable: Yes
- chiller_type: Shell & Tube Heat Exchangers
- description: 1990 Precision Heat Exchanger Co. Tube Chiller with Surge Drum. S/N: 11821-1. Nat'l Bd: 5172. Tube material: carbon steel. Number of passes: 4. Number of tubes: 184. Tube dimensions: 1 in. dia. x 24 ft. 1-1/2 in. Heat transfer surface area: approx. 1,162 sq. ft. Tube volume: 180 gal. MAWP shell side: 150 psi @ 200 °F. MDMT: -20 °F @ 150 psi. MAWP tube side: 100 psi @ 200 °F. MDMT tube side: -20 °F @ 100 psi. Precision Heat Exchanger Surge Drum, S/N: 11821-2, Nat’l Bd: 5173, MAWP shell side: 150 psi @ 200 °F, MDMT shell side: -20 °F @ 150 psi, (2) Parker Float Switches. Inlets: (1) 4 in. dia. flanged fitting, (2) 4 in. dia. ports, (2) 1 in. dia. NPT fittings. Outlets: (1) 4 in. dia. flanged fitting, (2) 1-1/2 in. dia. ports, (1) 3/4 in. dia. port. Overall dimensions: 30 ft. 10 in. L x 5 ft. 4 in. W x 8 ft. 2-1/2 in. H.
- halocarbon_freon__r22_compatab: Yes
- heat_transfer_surface_area: 1162
- height_inches: 98.5
- length_inches: 370
- manufacturer: Precision Heat Exchanger Co.
- name: 1990 Precision Heat Exchanger Co. Tube Chiller with Surge Drum
- previous_refrigerant: Ammonia (R717 | NH3)
- product_id: 8892
- serial_number: 11821-1
- stock_no: DTTC2097.
- width_inches: 64
- year_of_manufacture: 1990
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.