1990 RVS 431 Ton Ammonia Chiller Plus 38 Ton Glycol Chiller

1990 RVS 431 Ton Ammonia Chiller Plus 38 Ton Glycol Chiller

1990 RVS 431 Ton Ammonia Chiller Plus 38 Ton Glycol Chiller. This is a large skid system with two chillers mounted next to each other. 1st chiller: 431 ton ammonia chiller w/ (4) tube & shell chiller pack: Each chiller has (186) 3/8 inner. dia. x 24 ft. L. 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Refrigerant accumulator: 30 in. outer dia. x 18 ft. 6 in. L. Horizontal oil pot: 6-5/8 in. x 20 in. (1) 75 hp ID Pump. (Model 4 x 3 x 8, and 91) 3 HP ID Pump model 3 x 1.5 x 8. 2nd chiller: 38 ton Glycol recirculating chiller. Number of passes: 7. Number of tubes: 184. Tube dimensions: 1-1/4 in. outer dia. x 24 ft. L. Heat transfer surface area: approx. 1,227.74 sq. ft. Integral refrigerant accumulator: Approximate capacity 80 gallons. 10-3/4 in. outer dia. x 20 ft. L. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. This was previously installed with Tropicana in orange juice processing duty. Overall dimensions: 26 ft. 7 in. L x 10 ft. 5 in. W x 10 ft. 4 in. H.(HB1)(ACN1400).

Product Details

  • Product ID: 8588
  • Stock No: DPPE3603.76
  • Manufacturer: RVS
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture: 1990
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 319
  • Width (Inches): 125
  • Height (Inches): 124
  • Weight (LBS):
  • ACN: 1400

All fields

  • 18_heat_transfer_surface_area: 1227.74
  • 26_chiller_type: Glycol Chiller
  • 26_heat_exchanger_description: 1st chiller: 431 ton ammonia chiller w/ (4) tube & shell chiller pack: S/N's: 90598, 90599, 90600, 90601. National Board numbers: 3217, 3218, 3219, 3220. Each chiller has (186) 3/8 inner. dia. x 24 ft. L 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Rated shell side: 150 psi @ 200 °F, tube side 100 psi@200 °F. Capacity: shell: ammonia: Flow: 23,450 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: orange juice: Flow: 47878 lbs. / hr. Temperature: 153°F in and 35°F out. The liquid ammonia feed line to chiller set is 1-1/2 in. dia. Refrigerant accumulator: S/N: 90602. 30 in. outer dia. x 18 ft. 6 in. L. Rated shell side: 150 psi @ 200°F. Horizontal oil pot: S/N: 90696. 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. (1) 75 hp ID Pump. (Model 4 x 3 x 8, and 91) 3 HP ID pump model 3 x 1.5 x 8. 2nd chiller: 38 ton Glycol recirculating chiller. Nat Bd # 3222, S/N: 90603. Number of passes: 7. Number of tubes: 184. Tube dimensions: 1-1/4 in. outer dia. x 24 ft. L. Heat transfer surface area: approx. 1,227.74 sq. ft. Tube volume: 200 gal. Rated shell side 150 psi @ 200 °F, tube side 100 psi @ 200 °F. Capacity: shell: ammonia: Flow: 833 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: 30% propylene glycol: Flow: 51600 lbs. / hr. Temperature: 38 °F in and 28°F out. Liquid ammonia feed line to chiller is 3/4 in. dia. Approximate dimensions: 26 ft. x 1 ft. 6 in. W 1 ft. 6 in. H. Integral refrigerant accumulator: S/N: 90604. Nat'l Bd: 3223. Approximate capacity 80 gallons. 10-3/4 in. outer dia. x 20 ft. L. MAWP: 150 psi @ 200 °F. MDMT: -20 °F @ 150 psi.
  • 26_high_side_refrigeration_equ: No
  • 26_surge_drum_included: No
  • 26_tons_of_refrigeration: 38
  • acn: 1400
  • ammonia_r717__nh3_compatable: Yes
  • chiller_type: Glycol Chiller
  • description: 1990 RVS 431 Ton Ammonia Chiller Plus 38 Ton Glycol Chiller. This is a large skid system with two chillers mounted next to each other. 1st chiller: 431 ton ammonia chiller w/ (4) tube & shell chiller pack: Each chiller has (186) 3/8 inner. dia. x 24 ft. L. 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Refrigerant accumulator: 30 in. outer dia. x 18 ft. 6 in. L. Horizontal oil pot: 6-5/8 in. x 20 in. (1) 75 hp ID Pump. (Model 4 x 3 x 8, and 91) 3 HP ID Pump model 3 x 1.5 x 8. 2nd chiller: 38 ton Glycol recirculating chiller. Number of passes: 7. Number of tubes: 184. Tube dimensions: 1-1/4 in. outer dia. x 24 ft. L. Heat transfer surface area: approx. 1,227.74 sq. ft. Integral refrigerant accumulator: Approximate capacity 80 gallons. 10-3/4 in. outer dia. x 20 ft. L. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. This was previously installed with Tropicana in orange juice processing duty. Overall dimensions: 26 ft. 7 in. L x 10 ft. 5 in. W x 10 ft. 4 in. H.(HB1)(ACN1400).
  • heat_transfer_surface_area: 1227.74
  • height_inches: 124
  • length_inches: 319
  • manufacturer: RVS
  • name: 1990 RVS 431 Ton Ammonia Chiller Plus 38 Ton Glycol Chiller
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 8588
  • stock_no: DPPE3603.76
  • tons_of_refrigeration: 38
  • width_inches: 125
  • year_of_manufacture: 1990

1990 RVS 431 Ton Ammonia Chiller Plus 38 Ton Glycol Chiller