1990 RVS Glycol and Ammonia Cooled Chiller – 38 Tons

1990 RVS Glycol and Ammonia Cooled Chiller – 38 Tons

1990 RVS Glycol and Ammonia Cooled Chiller. Approximate capacity: 38 tons. Number of passes: 7. Number of tubes: 184. Tube dimensions: 1-1/4 in. outer dia. x 24 ft. L. Heat transfer surface area: approx. 1,227.74 sq. ft. Tube volume: 200 gal. Rated shell side 150 psi @ 200 °F, tube side 100 psi @ 200 °F. Capacity: shell: ammonia: Flow: 833 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: 30% propylene glycol: Flow: 51600 lbs. / hr. Temperature: 38 °F in and 28°F out. Liquid ammonia feed line to chiller is 3/4 in. dia. Approximate dimensions: 26 ft. x 1 ft. 6 in. W 1 ft. 6 in. H. Integral refrigerant accumulator: Approximate capacity 80 gallons. 10-3/4 in. outer dia. x 20 ft. L. MAWP: 150 psi @ 200 °F. MDMT: -20 °F @ 150 psi. Approximate dimensions: 20 ft. 6 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. This was originally installed with Tropicana as part of their orange juice processing line. Overall dimensions: 26 ft. 7 in L x 4 ft.11 in. W x 9 ft. 4 in. H.(ACN400).

Product Details

  • Product ID: 8695
  • Stock No: DPPE3603B.
  • Manufacturer: RVS
  • Model:
  • Serial Number: 90603 - 90605
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture: 1990
  • Known Issues or Problems:
  • Previously Used With: This was originally installed with Tropicana as part of their orange juice processing line.
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 319
  • Width (Inches): 59
  • Height (Inches): 112
  • Weight (LBS): 833
  • ACN: 400

All fields

  • 18_heat_transfer_surface_area: 1227.74
  • 19_mawp_psi_at_temp: Shell Side: 150 psi @ 200 °F. Tube Side: 100 psi @ 200 °F.
  • 19_mdmt_temp_at_psi: -20 °F @ 150 psi
  • 19_national_board_number: 3222 & 3223
  • 19_number_of_passes: 7
  • 19_number_of_tubes: 184
  • 19_tube_diameter_inches: 1.25
  • 19_tube_length_inches: 288
  • acn: 400
  • ammonia_r717__nh3_compatable: Yes
  • description: 1990 RVS Glycol and Ammonia Cooled Chiller. Approximate capacity: 38 tons. Number of passes: 7. Number of tubes: 184. Tube dimensions: 1-1/4 in. outer dia. x 24 ft. L. Heat transfer surface area: approx. 1,227.74 sq. ft. Tube volume: 200 gal. Rated shell side 150 psi @ 200 °F, tube side 100 psi @ 200 °F. Capacity: shell: ammonia: Flow: 833 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: 30% propylene glycol: Flow: 51600 lbs. / hr. Temperature: 38 °F in and 28°F out. Liquid ammonia feed line to chiller is 3/4 in. dia. Approximate dimensions: 26 ft. x 1 ft. 6 in. W 1 ft. 6 in. H. Integral refrigerant accumulator: Approximate capacity 80 gallons. 10-3/4 in. outer dia. x 20 ft. L. MAWP: 150 psi @ 200 °F. MDMT: -20 °F @ 150 psi. Approximate dimensions: 20 ft. 6 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. This was originally installed with Tropicana as part of their orange juice processing line. Overall dimensions: 26 ft. 7 in L x 4 ft.11 in. W x 9 ft. 4 in. H.(ACN400).
  • halocarbon_freon__r22_compatab: Yes
  • heat_transfer_surface_area: 1227.74
  • height_inches: 112
  • length_inches: 319
  • manufacturer: RVS
  • name: 1990 RVS Glycol and Ammonia Cooled Chiller – 38 Tons
  • previously_used_with: This was originally installed with Tropicana as part of their orange juice processing line.
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 8695
  • serial_number: 90603 - 90605
  • stock_no: DPPE3603B.
  • tube_diameter_inches: 1.25
  • tube_length_inches: 288
  • weight_lbs: 833
  • width_inches: 59
  • year_of_manufacture: 1990

1990 RVS Glycol and Ammonia Cooled Chiller – 38 Tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed