R&Y Company Intercooler- 6000 Gallon

R&Y Company Intercooler- 6000 Gallon

1990 R&Y Company Intercooler- 6000 Gallon. S/N: 10568. Nat'l Bd: 3090. MAWP @ 650 °F: 150 psi. MDMT @ 150 psi: -20°F. Features subcooling coil connections. Armflex insulated. Inlets: (1) 1 in. dia. NPT (female), (1) 1-1/2 in. dia. media pipes, (2) 2 in. dia. media pipes, (1) 12 in. dia. port. Outlets: (2) 1-1/2 in. dia. valves (medial), (1) 10 in. dia. port. Overall dimensions: 9 ft. dia. x 13 ft. H.(HB1).

Product Details

  • Stock No: 125.SC001
  • Manufacturer: R&Y Company
  • Serial Number: 10568

Tank Details

  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 108
  • Tank Length (Inches): 156
  • Tank Estimated Capacity (Gallons): 6000
  • Tank National Board Number: 3090
  • Tank MAWP (PSI at temp): 150 psi @ 650 °F
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. NPT (female), (1) 1-1/2 in. dia. media pipes, (2) 2 in. dia. media pipes, (1) 12 in. dia. port. Outlets: (2) 1- 1/2 in. dia. valves (medial), (1) 10 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Height (Inches): 156

Additional Product Details

  • Year of Manufacture: 1990

R&Y Company Intercooler- 6000 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed