Standard Refrigeration Co. Shell and Tube Heat Exchanger - 41.37 sq. ft.

Standard Refrigeration Co. Shell and Tube Heat Exchanger - 41.37 sq. ft.

1990 Standard Refrigeration Co. Shell and Tube Heat Exchanger - 41.37 sq. ft. Model: QSST-1500. Tube material: copper. Number of passes: 5. Number of tubes: 44. Tube dimensions: 5/8 in. dia. x 5 ft. 9 in. L. Heat transfer surface area: approx. 41.37 sq. ft. Tube volume: 4 gal. MAWP: 350 psi @ 150° F. MDMT: 20°F @ 350 psi. Overall dimensions: 6 ft. L x 2 ft. 6 in. W x 9 in. H.(ACN25a). (BI).

Product Details

  • Product ID: 9672
  • Stock No: RGMP514
  • Manufacturer: Standard Refrigeration Co.
  • Model: QSST-1500
  • Serial Number: 284240

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 41.37
  • Number of Passes: 5
  • Tube Material: Copper
  • Number of Tubes: 44
  • Tube Diameter (inches): 0.625
  • Tube Length (inches): 69
  • MAWP (PSI at temp): 350 psi @ 150° F
  • MDMT (temp at PSI): 20°F @ 350 psi

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 30
  • Height (Inches): 9
  • ACN: 25a

Additional Product Details

  • Year of Manufacture: 1990

Standard Refrigeration Co. Shell and Tube Heat Exchanger - 41.37 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed